Manual Freeze Protection Control Zoom

Manual Freeze Protection Control

SKU:16A60-9

Brand: White Rodgers

White Rodgers
Qty Price
$105.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Temperature Range: -20° to 50°F
Capillary Length: 10'
Differential:
?
Manual
Switch Action: Open on Fall
Min Temp (F): -20°F
Max Temp (F): 50°F

Description for White Rodgers 16A60-9

Manual Freeze Protection Control is designed to Shut Down Cooling Equipment Before Undesirably Low Temperatures are Reached.

Features

  • Temperature dial graduated in Degrees F and Degrees C scales.
  • Adjustable dial stop to limit minimum setting - Shipped at 36 Degrees F (2 Degrees C).
  • Dustproof steel case with top and bottom knockouts.
  • Hydraulic action element - Unaffected by vibration ? No leveling required.
  • Equipped with special 1/2" packing nut assembly.

Manual Freeze Protection Control

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Manual Freeze Protection Control

    Q:

    What if i want it cooler in the house
    Asked on 5/10/2015 by ryan from Pasadena tx

    1 answer

    • CUSTOMER CARE

      A:

      that is for coil or OD temp, and should have no effect on the temp in your home, unless the equipment needs servicing.

      Answered on 5/11/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?