Electronic Temperature Controller (24/120/208/240 Volts AC) Zoom

Electronic Temperature Controller (24/120/208/240 Volts AC)

SKU:16E09-101

Brand: White Rodgers

White Rodgers
Qty Price
$67.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Application: Refrigeration
Temperature Range: -40° to 220°F
Switch Action: SPDT
Max Temp (F): 220°F
Min Temp (F): -40°F

Description for White Rodgers 16E09-101

Superior Temperature Control and Accuracy for Both Refrigeration and Heating Applications...and It's Universal, Too!

Features

  • Multiple Input Voltages (24/120/208/240 Volts)
  • No Common Wire Required (Electrical load must be greater than 2.5 amps and uninterrupted)
  • Electronic Temperature Accuracy
  • Alarm Output (with selectable delay)
  • Adjustable Anti-Short Cycle Delay
  • Setpoint Locking Function

Applications
  • Convenience Store
  • Freezer Control
  • Reach-In Coolers
  • Supermarket Display Cases (meat/produce)
  • Boiler Control
  • Restaurant/Convenience Store
  • Walk-In Coolers
  • Condenser Fan Cycling
  • Pump Control
  • Space and Return-Air Temperature

Specifications
  • Setpoint Range:-40° to 220°F (-40° to 104°C)
  • Differential Range: 1° to 30°F (1° to 30°C)
  • Supply Voltage: 24/120/208/240 VAC, 60Hz
  • Sensor: Negative Temperature Coefficient with 7.5-Ft. Leads (Maximum length for remote temperature sensing 400 feet)
  • Control Enclosure Ambient Temperatures
  • Operating: -29° to 140°F (-34° to 60°C)
  • Storage: -40° to 185°F (-40° to 85°C)
  • Cover and Case: NEMA 1 high-impact plastic
  • Thermoplastic: Non-flammable UL94V0
  • Switch Action: SPDT
  • Ambient Humidity: 0 to 95% RH, non-condensing
  • Dimensions:6-3/4" L x 3" W x 2-9/16" D

Electronic Temperature Controller (24/120/208/240 Volts AC)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectronic Temperature Controller (24/120/208/240 Volts AC)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great Device!!!

By Heat Pumper

from San Juan County, WA

Verified Buyer

Comments about Electronic Temperature Controller (24/120/208/240 Volts AC):

This is a great unit. It has endless applications and is so easy to use and program. I used it as an Aquastat to talk to a TACO SW-501 (switching relay) which then calls up a circ. pump and a heat pump in order to control the temp. in an 80 gallon buffering tank in a heat-pump-driven hydronic heating system. Having a digital read out is so nice and it operates on 24 - 240 vac.

 
5.0

wonderful

By mruncle

from Norfolk, VA

Verified Buyer

Comments about Electronic Temperature Controller (24/120/208/240 Volts AC):

I have changed old one(I don't remember maker).
That can't cut down the m/c, so my merchandise are freezing.
But, I'm wonderful with this one.
It's very easy install & controll.

 
5.0

Excellant for ceiling hot air distribu.

By joebrotherjoe

from Gadsden, AL

Verified Buyer

Comments about Electronic Temperature Controller (24/120/208/240 Volts AC):

I was told by several people that I could not set a specific temp. to turn on my fan and also a specific temp. at which to cut the fan off,but with this unit you can set the temp. at which you want the fan to start such as 75degrees and then set a differential of 3 degrees and the fan will turn on at 75 and then turn off at 72. So for all practical purposes you have established 2 specific set points for the fan. Works great!

 
5.0

Temperature Controller

By Tech 1

from Livonia, Michigan

Verified Buyer

Comments about Electronic Temperature Controller (24/120/208/240 Volts AC):

This controller worked just great for one of our environmental chamber controls. Great function, very easy to install. I would recommend this controller.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Electronic Temperature Controller (24/120/208/240 Volts AC)

    Q:

    i have this aquastat on a boiler i just bought. its hooked up to cut the stoker fan on when needed. can i use this aquastat to cut on my circulator pump when the thermostat in the house calls for heat??
    Asked on 9/15/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you would be able to use this aquastat to control your circulator pump. You would have to use an additional controller though. You would not be able to link the fan and the pump into this one controlling unit. The wiring diagrams can be viewed on page two of the product data sheet below: http://s3.pexsupply.com/manuals/1257434354611/19051_PROD_FILE.pdf

      Answered on 9/17/2010 by PexSupply Staff from NY
    • A:

      the best and cheapest way to accomplish this is to use a pilot relay matched with the output voltage of your thermostat usually 24V. should be under $20.

      Answered on 9/29/2010 by Steve from Orangeburg, SC
Displaying question 1

Do you have a question about this product?