Heating Only Line Voltage, SPST, Open On Rise Thermostat (Limited or Locked Setting) Zoom

Heating Only Line Voltage, SPST, Open On Rise Thermostat (Limited or Locked Setting)

SKU:176-6

Brand: White Rodgers

White Rodgers
Qty Price
$156.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPST
Switch Action: Open on Rise
Max Temp Differential: 2°F
Temperature Range (F): 55° to 95°F
Voltage:
?
120v
Contact Ratings 120v: 14.0 A AFL
Contact Ratings 240v: 7.0 A AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
18.0 A (277 VAC)
Height (Inches): 6
Width: 2-3/4"
Depth (Inches): 2-1/2"
Color: Gray

Description for White Rodgers 176-6

For Installations where Heavy Duty Thermostats with Tamperproof Features are Required. Ideal for Control of Infra-Red Heater Installations

Specifications

  • Limited maximum setting - internally adjustable stop prevents movement above desired setting.
  • Tamperproof case with locking screw and special key (included)
  • Heavy gauge steel case - Mounts on vertical 2" x 4" junction box or flush to wall.
  • Hydraulic action element - Unaffected by motion - No leveling required.
  • "ON" position can be used to operate fan during summer.
  • Contact will open and stop fan if ambient reaches 120 Degrees F

Heating Only Line Voltage, SPST, Open On Rise Thermostat (Limited or Locked Setting)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHeating Only Line Voltage, SPST, Open On Rise Thermostat (Limited or Locked Setting)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Awesome

By Shawn

from Michigan

Verified Buyer

Comments about Heating Only Line Voltage, SPST, Open On Rise Thermostat (Limited or Locked Setting):

Great company. Happy to start using them. Product as specified.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers