Heating Only Or Cooling Only Line Voltage Thermostat, SPDT Zoom

Heating Only Or Cooling Only Line Voltage Thermostat, SPDT

SKU:179-1

Brand: White Rodgers

White Rodgers
Qty Price
$131.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPDT
Differential:
?
3°F
Temperature Range (F): 55° to 95°F
Voltage:
?
120v
Contact Ratings 120v: 7.4 AFL
Contact Ratings 240v: 3.7 AFL
Height (Inches): 6
Width: 2-3/4"
Depth (Inches): 2-1/2"
Color: Gray

Description for White Rodgers 179-1

Control Suitable for Fans or Water Solenoids on Heating/Cooling Convectors or Any Similar Application that Requires a Heavy Duty Room Thermostat with Single Pole, Double Throw (SPDT) Switch Action

Features

  • Can handle many cooling installations without use of relay or motor starter.
  • Heavy gauge steel case - Mounts on vertical 2" x 4" box or flush to wall.
  • Hydraulic action element - Unaffected by motion – No leveling required.
  • Dustproof case
  • SPDT
  • Fixed 3 Degree F Differential
  • 55 Degree F To 95 Degree F Range

Heating Only Or Cooling Only Line Voltage Thermostat, SPDT

Q&A: Ask the Questions, share answers