Light Duty Line Voltage Thermostat Zoom

Light Duty Line Voltage Thermostat

SKU:1A10-651

Brand: White Rodgers

White Rodgers
Qty Price
$54.95
/ each
$263.25 / box (5 units x $52.65)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Programmability: Non-Programmable
Color: Beige
Voltage:
?
120v
240v
277v
User Interface: Mechanical
Switch: SPDT
Application: Electric Heat (Line Voltage)
Mount: Horizontal
Vertical

Description for White Rodgers 1A10-651

For Direct Control of Fan Coils, Fans, Motor Starters, Circulator Motors, Contactors, Valves for Heating, Cooling & SPDT Applications

Specifications

  • SPDT Thermostat
  • 36 Degrees F To 90 Degrees F Range
  • 1.5 Degrees F Differential
  • Setpoint Locking Option
  • Range Limiting Option
  • 8 AMP At 120 VAC
  • 4 AMP At 240/277VAC
  • May Be Used With S29-21 Or S29-22 Subbases


Features
  • Two dial stops for setting a maximum or minimum temperature. Mimimum between 66 to 87 Degrees F. Maximum between 60 to 81 Degrees F
  • Thermostat mounts on 2" x 4" electrical box.
  • Includes set point locking feature at 66, 69, 72, 75, 78 or 81 Degrees F
  • Vertical or horizontal mounting.
  • Optional heating and cooling subbase S29-21 available
  • Beige color
  • Does not contain mercury

Light Duty Line Voltage Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersLight Duty Line Voltage Thermostat
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Nice when calibrated properly

By Stuntman

from Midwest

Verified Buyer

Comments about Light Duty Line Voltage Thermostat:

It's pretty hard to find line voltage thermostats. This one is particularly nice for workshops where the adjustment range goes all the way down to 36. This is handy as when I'm not in the shop, I like to keep it just above freezing.

The only downside is my original unit was not calibrated very well. When set at 36F, the shop stayed around 50F. Pexsupply allowed me to exchange the unit. The new one is much closer, and when set at 36, seems to keep the temperature around 40F.

I am happy with this purchase.

(0 of 2 customers found this review helpful)

 
2.0

Need More Info on Website

By Charles

from Greenbelt, MD

Verified Buyer

Comments about Light Duty Line Voltage Thermostat:

Luckily, when I purchased this product I only really needed the cover since the temperature gauge on my original one broke. I say that because my contractor was prepared to replace the entire unit, but when we opened the box, we noticed that the portion that has HEAT/OFF/COOL" was not attached. I called Customer Service and was informed that the piece that was missing was a separate piece that needed to be purchased separately. I think that if this is the case, it should be mentioned somewhere on the page when someone looks to purchase the thermostat.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?