Light Duty Fan Coil Line Voltage Thermostat Zoom

Light Duty Fan Coil Line Voltage Thermostat

SKU:1A11-2

Brand: White Rodgers

White Rodgers
Qty Price
$90.95
/ each
$349.40 / box (4 units x $87.35)
In Stock! Ships in 24-48 Hours
(13 Available)

Specs

Application: Electric Heat (Line Voltage)
Fan Coil
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Color: Beige

Description for White Rodgers 1A11-2

For Direct Control of Line Voltage Valves and/or Blower Motors on Fan Coil Units Featuring Manual Changeover From Heat to Cool and a 3-Speed Fan Switch, Subbase Included

Features

  • Mounts to a standard vertical outlet box or on a two-gang outlet box. May also be mounted on a 4" x 4" junction box with an adapter (not provided).
  • Wiring color coded for ease of installation.
  • 3-speed manual fan switch: High - Medium - Low.
  • System Switch: Heat - OFF - Cool.
  • "OFF" breaks both valve and fan circuits.
  • Beige color


Light Duty Fan Coil Line Voltage Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons