Heavy Duty Line Voltage Thermostat Zoom

Heavy Duty Line Voltage Thermostat

SKU:1A16-51

Brand: White Rodgers

White Rodgers
Qty Price
$91.45
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Vertical
Voltage:
?
277v
240v
120v
Switch: SPDT
Color: Beige

Description for White Rodgers 1A16-51

For Direct Control of Fan Coils, Fans, Motor Starters, Circulator Motors, Contactors, Valves for Heating, Cooling & SPDT Applications

Features

  • Two dial stops for setting a maximum or minimum temperature. Mimimum between 66 to 87 Degrees F. Maximum between 60 to 81 Degrees F.
  • Thermostat mounts on 2" x 4" electrical box
  • Includes set point locking feature at 66, 69, 72, 75, 78 or 81 Degrees F
  • Vertical or horizontal mounting.
  • Optional heating and cooling subbase S29-21 available.
  • Beige color.
  • Does not contain mercury.

Specifications
  • Amps (120V): 16
  • Amps (240V): 16
  • Amps (277V): 16

Heavy Duty Line Voltage Thermostat

Q&A: Ask the Questions, share answers