Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer) Zoom

Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

SKU:1A65-641

Brand: White Rodgers

White Rodgers
Qty Price
$22.45
/ each
$108.75 / box (5 units x $21.75)
In Stock! Ships in 24-48 Hours
(44 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Voltage:
?
120v
240v
277v
Switch: SPST
Color: Beige

Description for White Rodgers 1A65-641

Electric Heat Thermostats used for Controlling Baseboards, Cable Heat, Glass Panels, etc.

Features

  • Line Voltage
  • Beige
  • SPST
  • Open On Rise
  • 40 Degrees F To 85 Degrees F
  • No Thermometer

Specifications
  • Watts (120V): 2500W
  • Amps (120V): 22
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersBeige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

great buy

By PR

from camdenton Mo.

Verified Buyer

Comments about Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

replaced an old thermostat. very easy to install, and works perfectly.

 
5.0

Just what i was looking for!

By Pete

from Roseville Ca.

Comments about Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

Exact part I needed.

 
5.0

Using for bsbrd htr.

By Joe the Mech

from Milton,DE

Verified Buyer

Comments about Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

Used as a replacement for a shorted out unit. Never had a thermostat burn out before. This was an exact replacement.

 
5.0

White Rogers Thermostat is the greatest,

By big Ed.

from Wise Va.

Verified Buyer

Comments about Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

White Rogers Thermostats are the best I have tryedothers but always look for White Rogers,WE need a location near (in Wise County) Thanks William Johnson [@] Wise Va. 24293

 
4.0

Works very good

By Bob

from Fairview, OR,

Verified Buyer

Comments about Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

The original opening, (the house was built in 1958), was a little smaller than the opening, but my son, the electrician, got a new box, ("Old Construction Box"), and it went right in. The wire nuts used for the attachments had made it too big for the old box. Other than that little glitch ,it's great!

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers