White Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer) Zoom

White Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

SKU:1A65W-641

Brand: White Rodgers

White Rodgers
Qty Price
$22.45
/ each
$108.75 / box (5 units x $21.75)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Voltage:
?
120v
240v
277v
Switch: SPST
Color: White

Description for White Rodgers 1A65W-641

Electric Heat Thermostats used for Controlling Baseboards, Cable Heat, Glass Panels, etc.

Features

  • Line Voltage
  • White
  • SPST
  • Open On Rise
  • 40 Degrees F To 85 Degrees F
  • No Thermometer

Specifications
  • Watts (120V): 2500W
  • Amps (120V): 22
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

White Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWhite Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great 'stat

By Old and in the way

from East Central Indiana

Verified Reviewer

Comments about White Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer):

I have one of these 'stats in each room of my home controlling my ceiling cable heat. The temp in the rooms is maintained within 2 or 3 degrees. Pretty impressive for a line-voltage 'stat.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • White Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

    Q:

    Can you buy just the covers for the units?
    Asked on 1/16/2015 by Doc

    1 answer

    • CUSTOMER CARE

      A:

      a cover yes, a replacement face plate no

      Answered on 1/21/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?