Beige Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer) Zoom

Beige Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer)

SKU:1A66-641

Brand: White Rodgers

White Rodgers
Qty Price
$29.35
/ each
$141.75 / box (5 units x $28.35)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Programmability: Non-Programmable
Voltage:
?
240v
277v
Color: Beige
Switch: DPST
User Interface: Mechanical
Application: Electric Heat (Line Voltage)
Mount: Vertical

Description for White Rodgers 1A66-641

Electric Heat Thermostats used for Controlling Baseboards, Cable Heat, Glass Panels, etc.

Features

  • Line Voltage
  • Beige
  • Double-pole disconnect model with "OFF" position which mechanically breaks both sides of line
  • DPST
  • Open On Rise
  • 40 Degrees F To 85 Degrees F
  • No Thermometer

Specifications
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Beige Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersBeige Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer)
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

Poor Quality Control

By W Michael Morgan

from Clarksville, Tennessee

Verified Buyer

Comments about Beige Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer):

Purchased two thermostats to replace two old White-Rodgers thermostats which had worn out after probably many years of use. They control the baseboard heat in a living room and bed room of a rental apartment. One thermostat works fine, but the control knob on the other thermostat reflects incorrect settings, namely: turn the knob counter-clockwise, and it stops at about "44 degrees" instead of "off" --- turn the knob clockwise, and it should stop at about "84 degrees", but instead, it goes past "off" and stops at about "7 o'clock".

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers