White Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer) Zoom

White Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer)

SKU:1A66W-641

Brand: White Rodgers

White Rodgers
Qty Price
$29.35
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Voltage:
?
240v
277v
Switch: DPST
Color: White

Description for White Rodgers 1A66W-641

Electric Heat Thermostats used for Controlling Baseboards, Cable Heat, Glass Panels, etc.

Features

  • Line Voltage
  • White
  • Double-pole disconnect model with "OFF" position which mechanically breaks both sides of line
  • DPST
  • Open On Rise
  • 40 Degrees F To 85 Degrees F
  • No Thermometer

Specifications
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

White Line Voltage Wall Thermostat w/ OFF Position, DPST, Open On Rise (No Thermometer)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • White Line Voltage Wall Thermostat w/ OFF Position, SPST, Open On Rise (No Thermometer)

    Q:

    RECOMMENDED SETTING
    Asked on 5/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The optimal setting for this thermostat depends on your desired comfort level.

      Answered on 5/19/2011 by PexSupply Staff from NY
  • White Line Voltage Wall Thermostat w/ OFF Position, SPST, Open On Rise (No Thermometer)

    Q:

    how do i wire this
    Asked on 1/28/2011 by scott brown from rapid city sd

    1 answer

Displaying questions 1-2

Do you have a question about this product?