Single-Stage Snap-Action Low voltage room thermostat (with wall mount) Zoom

Single-Stage Snap-Action Low voltage room thermostat (with wall mount)

SKU:1C20-101

Brand: White Rodgers

White Rodgers
Qty Price
$10.85
/ each
$41.56 / box (4 units x $10.39)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Power Method: Mechanical
Temperature Range (F): 50°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.15-1.2
Wattage:
?
3.6 to 36
Wiring: R
W
Color: White
Height: 3-3/4"
Width: 2-7/8"
Depth (Inches): 1-1/2"

Description for White Rodgers 1C20-101

* Includes F61-2499 wall mounting plate to cover marks left by previous thermostat

  • Single Stage (1H/0C) Setpoint Thermostat

  • 24 Volts

  • Snap-Action

  • Lowest Setting Has "Off" Position, System Switch-(Heat Only)

  • Profile-Vertical Rounded, Range 50-90° F.

  • Mercury Free

Single-Stage Snap-Action Low voltage room thermostat (with wall mount)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSingle-Stage Snap-Action Low voltage room thermostat (with wall mount)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great cheap thermostat

By irv

from nyc

Verified Buyer

Comments about Single-Stage Snap-Action Low voltage room thermostat (with wall mount):

great for apts they are cheap and work great

 
5.0

Product is fine

By Enro the Red

from Three Rivers, CA

Verified Buyer

Comments about Single-Stage Snap-Action Low voltage room thermostat (with wall mount):

this is a standard heater controller, used here to cycle warm water through a concrete floor. It's fine for the job.

The PEX service was excellent, and I will definitely use PEX for my future needs.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers