Single-Stage Snap-Action Low voltage room thermostat Zoom

Single-Stage Snap-Action Low voltage room thermostat

SKU:1C20-102

Brand: White Rodgers

White Rodgers
Qty Price
$10.99
/ each
$106.50 / box (10 units x $10.65)
In Stock! Ships in 24-48 Hours
(80 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range (F): 50°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.15-1.2
Wattage:
?
3.6 to 36
Wiring: R
W
Color: White
Height: 3-3/4"
Width: 2-7/8"
Depth (Inches): 1-1/2"

Description for White Rodgers 1C20-102

  • Single Stage (1H/0C) Setpoint Thermostat

  • 24 Volts

  • Snap-Action

  • Heat-(Heat Only)
  • Profile-Vertical Rounded, Range 50-90° F.

  • Mercury Free

Single-Stage Snap-Action Low voltage room thermostat

Q&A: Ask the Questions, share answers