Single-Stage Snap-Action Low voltage room thermostat (Cool Only) Zoom

Single-Stage Snap-Action Low voltage room thermostat (Cool Only)

SKU:1C21-101

Brand: White Rodgers

White Rodgers
Qty Price
$9.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Color: White

Description for White Rodgers 1C21-101

  • Single Stage (0H/1C) Setpoint Thermostat
  • 24 Volts
  • Snap-Action
  • System Switch(Cool Only)
  • Fan Switch-None
  • Profile-Vertical-Rounded
  • Range 50-90 Degrees F
  • Terminals-R , Y (MERCURY FREE)

  • Single-Stage Snap-Action Low voltage room thermostat (Cool Only)

    Q&A: Ask the Questions, share answers