Heat/Cool Snap Acting thermostat in white vertical mount Zoom

Heat/Cool Snap Acting thermostat in white vertical mount

SKU:1C26-101

Brand: White Rodgers

White Rodgers
Qty Price
$11.65
/ each
$112.50 / box (10 units x $11.25)
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Changeover: Manual
Temperature Range (F): 50°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.15-1.5
Wattage:
?
3.6 to 45
Wiring: A
Rh
Rc
W
O
B
Y
G
Color: White
Height: 3-3/4"
Width: 2-7/8"
Depth (Inches): 1-1/2"

Description for White Rodgers 1C26-101

  • Single Stage (1H/1C) Setpoint Thermostat

  • 24 Volts

  • System Switch- Heat, Off, Cool

  • Fan Switch-Auto, Continuous

  • Profile-Vertical Rounded, Range 50-90° F.

  • Mercury Free

Heat/Cool Snap Acting thermostat in white vertical mount

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHeat/Cool Snap Acting thermostat in white vertical mount
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

excellent and simple

By Rich

from Charleston SC

Verified Buyer

Comments about Heat/Cool Snap Acting thermostat in white vertical mount:

great thermostat for apartments.... easy to operate...no batteries .... .low cost... no mercury..... GET MORE.... I WANT TO BUY 50 MORE... seems to be a stocking problem

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Heat/Cool Snap Acting thermostat in white vertical mount

    Q:

    Temperture does not work properly, is there any way to reajust the settings? Temperture on thermastat is at 80 degrees and control does not shut off till it reaches 65 degrees.
    Asked on 6/6/2011 by Anonymous from levelland texas

    1 answer

    • CUSTOMER CARE

      A:

      This unit is non-adjustable.

      Answered on 6/22/2011 by PexSupply Staff from NY
  • Heat/Cool Snap Acting thermostat in white vertical mount

    Q:

    I need to replace a 1C20-101 in my RV. Will this work for a repacement? I'll use the heat side only. It'a a propane heater,

    Thanks
    Asked on 1/22/2011 by Ed from NJ

    1 answer

  • Heat/Cool Snap Acting thermostat in white vertical mount

    Q:

    Can I use this unit with 12 volts in my RV?
    Asked on 1/9/2011 by Darrell from Redding CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the manufacturer says you can.

      Answered on 1/20/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?