Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only) Zoom

Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

SKU:1E30N-910

Brand: White Rodgers

White Rodgers
Qty Price
$25.55
/ each
$122.95 / box (5 units x $24.59)
In Stock! Ships in 24-48 Hours
(66 Available)
0

Resources

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Color: White

Description for White Rodgers 1E30N-910

  • Single Stage (1H) Vertical Setpoint Thermostat
  • 24 Volts, Snap Action Contact
  • System Switch-None
  • Fan Switch-None
  • Terminals-RH,W. (MERCURY FREE)

Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSingle Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

cheap, good

By glb

from stl,mo

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

awesome, best price

 
5.0

Great Thermostat - Old School

By Dink

from Baltimore, MD

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

I was able to easily install this thermostat (I'm a woman with limited knowledge of this stuff) and it works great. Supply House delivered it on time - no complaints.

 
5.0

single stage mechanical thermostat

By Jo-Anne

from Wilmington, Massachusetts

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

received thermostat day after ordering. Easy to install. Was given instructions to return old mercury thermostat for proper disposal.

Thanks Supply House

 
5.0

Great Customer Service

By MP

from Beverly Hills, MI

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

This product was not compatible with the boiler controls, however the PexSupply return policy was professional and courteous. Thank you PexSupply, you have my future business!

 
5.0

Just what the doctor ordered!

By royboy

from Centralia, Washington

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

Having had my single stage mechanical thermostat since 1981, I was dubious I would even find a replacement one for it. PexSupply came through. I called to be sure that the replacement was exactly what I needed. Easy installation and it works great! Thanks Pex! Roy

(1 of 1 customers found this review helpful)

 
5.0

Replacing old mechanical themostat

By Susan

from Wayland, MA

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only):

Company was great about identifying correct thermostat as my old thermostat was 17 years old and I am only basically capable of only putting up picture hangers and working a screwdriver. Easy to replace.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 14 Answers
Displaying questions 1-10Previous | Next »
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Will this be compatible to replace a White-Rodgers 1E30-914 old Mercury three wire type thermostat? The inside panel states "Open on Rise Voltage 250 to 750 M.V.D.C Type 1E30-914" I am trying to fix my mother's old wall furnace thermostat.

    Thank you.
    Asked on 4/19/2015 by Tammy from Cypress, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 1E30N-910 is the recommended direct replacement thermostat for the 1E30-914.

      Answered on 4/20/2015 by SupplyHouse Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Will this replace the old #8912-E11-5 mercury thermostat?
    Asked on 3/29/2015 by Judy from B.C. Canada

    1 answer

    • CUSTOMER CARE

      A:

      i can not find any specs on the old 8912-E11-5, if the voltages are the same it should work.

      Answered on 3/30/2015 by Supplyhouse Staff from New York
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    I have a White-Rogers 1E36-303 Thermostat, what number do I need to order for the replacement?
    Asked on 11/17/2014 by Brent from Washington, In.

    1 answer

  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Would this replace 1E30-393
    Asked on 10/16/2013 by Jr from Mt Vernon, KY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, part 1E30N-910 is the manufacturer's suggested replacement for 1E30-393 thermostats.

      Answered on 11/1/2013 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    will this replace a 1E30N-910
    Asked on 11/6/2012 by Frank from Chicago, Illinois

    1 answer

    • CUSTOMER CARE

      A:

      The 1E30N-910 is the exact same thing as the 1E30N-910. It is still an available product.

      Answered on 11/6/2012 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Will this product replace a type 1E30-609?
    Asked on 9/1/2012 by Jo from South San Francisco, CA

    2 answers

    • VERIFIED BUYER

      A:

      In reference to the 1E30N-910 being compatible with the 1E30-609.
      The "609" is a millivolt system thermostat and the "910" is a low voltage (24vac) system thermostat.
      Generally these types are not compatible. However, as per the "910" instructions, the "910" will work in
      millivolt systems by moving the anticipator to a dedicated millivolt link. We use the low voltage systems
      and have not tried this but according to White-Rodgers it is supposed to work.

      Answered on 9/4/2012 by Anonymous
    • CUSTOMER CARE

      A:

      1E30N-910 is the manufacturer's recommended replacement for the obsolete 1E30-609.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Whatthermostat will replace a 1F36-309
    Asked on 3/8/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      1F56N-444 is the manufacturer's recommended replacement for the obsolete 1F36-309.

      Answered on 3/9/2012 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Will this replace 1E30-646?
    Asked on 12/12/2011 by Susan from Wayland, MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes. 1E30N-910 is the manufacturer's recommended replacement for 1E30-646.

      Answered on 12/12/2011 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    how do you cut it off?
    Asked on 10/8/2011 by Anonymous

    1 answer

  • Single Stage Mechanical Thermostat, Vertical, Mercury Free(Heat Only)

    Q:

    Will this thermostate replace a 1F30-301?
    Asked on 9/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends 1F56N-444 as the replacement for that thermostat.

      Answered on 9/22/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?