Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C) Zoom

Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)

SKU:1E56N-444

Brand: White Rodgers

White Rodgers
Qty Price
$23.75
/ each
$114.25 / box (5 units x $22.85)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Changeover: Manual
Color: Beige

Description for White Rodgers 1E56N-444

  • Single Stage (1H/1C) Setpoint Thermostat
  • Beige
  • 3-wire Zone Mounting Plate Included
  • Mercury Free
  • 24 Volts
  • Sealed Mercury Cell
  • System Switch: Heat, Off, Cool
  • Fan Switch: Auto, On
  • Profile: Vertical
  • Range 50-90 Degrees F
  • Terminals-RC,RH,W,Y,G,O,B,A

Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersSingle Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

VERY pleased!

By Rick

from Victorville

Verified Buyer

Comments about Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C):

I purchased this to replace a digital-type thermostat for my Mom. She is 89 and neither of us could figure out how to set or maintain that nightmare of a device. Now, she sets it easily; turns it off without any problems; and the house stays the perfect temperature. It gave me SUCH relief to toss that digital monster into the trash where it disappeared from our lives forever on trash day yesterday. This new thermometer is well made, simple, affordable, and works like a charm. It shipped fast too, thank God! AND....comes with a 5 YEAR WARRANTY! WOW.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)

    Q:

    How do I calibrate the temperature setting lever on a White Rodgers 1E56N-361 Thermostat? The actual thermometer reading is correct, but the setting lever needs to be set 3-4 degrees higher to reach the desired temperature.
    Asked on 7/23/2011 by Anonymous from Toronto, Canada

    1 answer

  • Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)

    Q:

    Could a W1E56N-444 be used in place of a 1E56W-444
    Asked on 10/19/2010 by David from Florida

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 1E56N-444 is the replacement for the 1E56W-444.

      Answered on 10/29/2010 by PexSupply Staff from NY
  • Single Stage Mechanical Thermostat, Beige, Vertical,Mercury Free (1H/1C)

    Q:

    How to calibrate this thermostat?
    Asked on 10/17/2010 by Anonymous

    1 answer

Displaying questions 1-3

Do you have a question about this product?