Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical Zoom
  • 360° View

Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

SKU:1E78-140

Brand: White Rodgers

White Rodgers
Qty Price
$24.95
/ each
$192.40 / box (8 units x $24.05)
In Stock! Ships in 24-48 Hours
(151 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Power Method: Battery
Mount: Vertical
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1.5 to 45
Wiring: Rh
W
Color: White
Height: 5-3/10"
Width: 3-1/4"
Depth (Inches): 1-1/10"

Description for White Rodgers 1E78-140

White-Rodgers 70 Series+ Thermostats

1E78-140

Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

The universal subbase, for use with all 1E78 models, is designed to mount on a 2" x 4" junction box or directly to the wall. There is also an optional wallplate for use in retro-fit applications. The 70 Series thermostats are battery powered, making them easy to install and compatible with most heating and cooling systems. The vertical 70 Series is perfect for new construction customers who want a quick and easy transition to job completion.

Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable Thermostat, 24 Volt or Millivolt system, Vertical
 
4.8

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 23 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Works as advertised

By Jim

from Columbus MT

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

Replaced a White Rogers 24v bimetal mechanical switch t-stat w/ a 5-6 degree F cold to hot, hot to cold range on a Quadra Fire natural gas fireplace insert with millivolt control. New t-stat controls temp within a 1-2 degree range.

 
5.0

Small price...... Very accurate

By Chuck in NJ

from New Jersey

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

I purchased this thermostat to use with my gas fireplace. Very accurate and maintains the temperature to within 1* F.

 
5.0

every thing wrok good

By jimmy

from high.point n.c

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

the temperature1/2 degree.thanks happey new year

 
5.0

Great Thermostat

By Donnie

from Hampden, MA

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

Excellent control of my Vermont Castings natural gas stove with a thermopile gas valve. Had the stove 18 years,just wish I had the thermostat 18 years ago!

 
4.0

Replacement Product

By Tom

from Bozeman, MT

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

I purchased this thermostat as a direct replacement for one that had a failed display after about 7 years of use. Even though the original had failed I didn't want to replace with another brand or product for aesthetic reasons. Hopefully this one will have a longer life than 7 years. The new one functions well and is reasonable in cost for a simple thermostat.

 
5.0

Excellent Product

By Bill

from Oswego, New York

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

Used the 1E78-140 White Rodgers thermostat to replace my mechanical one. Easy to install, easy to use and very accurate. Keeps the room temperature right where you set it, unlike my old one which had a several degree swing making the room warm but then letting it get very cool before turning the furnace on.

 
5.0

Product is working great!

By Winkle

from Moses Lake,WA

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

This product was simple to install and is accurate within one degree. Very satisfied with it .

 
5.0

Exactly what I needed. I am thrilled.

By Keeping warm

from North Carolina

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

I had a single pole on/off switch for my gas fireplace that looked like a light switch. I installed this thermostat to use instead. It works perfectly! I set the temp. for what I want the room to be and the gas fireplace comes on and goes off accordingly. If also has an "off" switch that stops the fireplace from coming on at any temp. setting. Also, I checked and the temp. is precise. I love this! It took less than five minutes to install for someone (me) that knows very little about electrical stuff.

 
5.0

Have been looking for this for years!

By Bob

from Denver

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

This White-Rodgers 70 Series Thermostat(1E78-140) works great. I have been looking for a manual thermostat that just turns the hot water heat on and off. I love this one because the cut off temp is set and you don't have to look to see where the temperature is set every time you turn it on. You just slide the on/off button and you're done. The digital read out is a nice plus. I ordered my second one and have both up and running and they look great. SupplyHouse.com performed picture perfect but the std. delivery was kinda slow. Would definitely recommend them.

 
5.0

Using this to control my gas stove

By Longmonter

from Longmont, CO

Verified Reviewer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

I use this to thermostatically control my Napolean GDS-28 direct vent gas stove. Using standard 18/2 thermostat wire.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 20 Answers
Displaying questions 1-10
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Hi,
    If W905 jumper is clipped is it supposed to shut off 1.5 degrees past the set point? i.e. if I have the set point set to 70 is it supposted to shut the heat off at 71.5 and then turn it back on at 68.5?

    Also if I clipt the jumper should I remove the batteries to reset it?
    Asked on 2/17/2015 by snorkel from Milwaukee

    1 answer

    • CUSTOMER CARE

      A:

      yes, approximately 1.5 degrees as per the manual.

      Answered on 3/4/2015 by Supplyhouse Staff from New York
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    I currently have an old analog wall thermostat installed to control the on/off switch for my gas logs. The analog thermostat was installed last year to replace a simple on/off switch that looked like a light switch that I used to use to turn my logs on/off. Can I use this digital thermostat to replace the analog thermostat?
    Asked on 10/16/2014 by Confused about gas fireplace thermostats from North Carolina

    2 answers

    • VERIFIED BUYER

      A:

      Yes! The one illustrated is a good choice, if it does all that you want
      your thermostat to do. I actually use them in my home, and have replaced
      older analog thermostats, but not until they malfunction. My heating system
      is radiant, so programmable is not needed. So unless you want it to have
      your home warmed up, when you arrive from work or ? , it is a good choice.
      I still retain an old analog thermostat as a backup, in case I have a
      digital one that fails at some inopportune time. (I have about 8 of these in
      my home and shop, and have had one failure in the last 9 years) Regards

      Answered on 10/18/2014 by Glen from Ogden Utah
    • VERIFIED BUYER

      A:

      Yes. It works for on and off too.

      Answered on 10/17/2014 by Anonymous
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    hi
    i use this product but i change the battery now that one automatically change temp number before temp show maximum 32 now its show 80-87 how can we fix. plz help me to fix that product.
    thanxs
    Asked on 10/1/2014 by rajeev from melbourne ,victoria

    2 answers

    • VERIFIED BUYER

      A:

      Here is a link to instructions for your thermostat: http://s3.supplyhouse.com/product_files/White%20Rodgers%20-%201E78-140%20-%20Install%20Instructions.pdf
      Under thermostat detail they are showing a jumper wire W904, make sure that these are not making contact. Before this jumper is clipped (cut) it will display in F once this jumper wire is clipped then it will display in C.

      Answered on 10/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Sounds like maybe you switched the readout from Celcius to Fahrenheit?
      Sent from my iPad

      Answered on 10/1/2014 by Anonymous
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Can I use this to replace a standard signal pole on-off wall switch that turns on my in wall gas fireplace unit?
    Asked on 1/1/2014 by Bill want heat control from Upstate NY

    3 answers

    • VERIFIED BUYER

      A:

      Sorry, discard the first reply.
      No you can wire this to supply 120VAC power through the thermostat, but when wired in the thermostat spot inside the fireplace gas control circuit, it will run only when thermostat calls for heat as long as your power switch is on, and turn off when temperature was reached. Thermostat will trigger relay in the fireplace control circuit that will allow gas to be turned on and if you also have power blower it will turn on the blower when trigger temperature was reached.

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      yes, I am running Napoleon GDS28 gas stove with this thermostat.

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I do not know what you fireplace unit recommends, you need to verify that
      recommendation. My Napoleon Fireplace works with a standard thermostat, and
      would work with the one you are asking about. Glen

      Answered on 1/1/2014 by Glen from Ogden Utah
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Is this t-staT ENERGY STAR RATED?
    Asked on 7/31/2012 by chris from albany

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not energy star rated.

      Answered on 7/31/2012 by PexSupply Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    is this for use with gas heat?
    Asked on 6/6/2012 by chris

    6 answers

    • VERIFIED BUYER

      A:

      Yes I use for a natural gas fireplace and it works very well with no problems.

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      In my case I just wanted a more accurate thermostat
      compared to the usual mechanical ones. My use was
      for a greenhouse application to close a window when
      the temperature dropped to a certain level.

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I use it with gas heat via a radiant floor heating system and they work perfectly!

      Answered on 6/6/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This thermostat will work with systems that require a low-voltage thermostat, regardless of the the type of fuel that powers the heat source.

      Answered on 6/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it can be used for a standard 24 volt heating system. Or it will also
      work with a millivolt system in a gas fireplace.
      Connected by DROID on Verizon Wireless

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it will!

      Answered on 6/8/2012 by Anonymous
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    HOW TO REPROGRAM THE SYSTEM ,AFTER CHANGING THE BATTERIES PLEASE
    Asked on 2/8/2012 by Jocelyne from Montreal

    1 answer

  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    can you change the White rodgers 1E78-140 to degrees celcius. if so how
    Asked on 11/30/2010 by Anonymous

    2 answers

  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    How is the cycle time achieved by this thermostat and how can it be reset to factory settings?
    Asked on 11/3/2010 by Anonymous

    1 answer

  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    what millivolt range does this thermostat operate?
    Asked on 10/23/2010 by jerry from Breckenridge CO

    1 answer

    • CUSTOMER CARE

      A:

      That would be .5 to 15 millivolts.

      Answered on 10/28/2010 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?