Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical Zoom

Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

SKU:1E78-144

Brand: White Rodgers

White Rodgers
Qty Price
$25.95
/ each
$249.50 / box (10 units x $24.95)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1.5 to 45
Wiring: Rh
Rc
W
O
B
Y
G
Color: White
Height: 5-3/10"
Width: 3-1/4"
Depth (Inches): 1-1/10"

Description for White Rodgers 1E78-144

White-Rodgers 70 Series+ Thermostats
1E78-144
Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

The vertical 70 Series low-profile design blends narrow width with new home decors. The universal subbase, for use with all 1E78 models, is designed to mount on a 2" x 4" junction box or directly to the wall. There is also an optional wallplate for use in retro-fit applications. The 70 Series thermostats are battery powered, making them easy to install and compatible with most heating and cooling systems. The vertical 70 Series is perfect for new construction customers who want a quick and easy transition to job completion.

Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable Thermostat, 24 Volt or Millivolt system, Vertical
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

As advertised

By Kasey

from Tamarac, Fl

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

No surprises, exactly as discribed. Very well packed and quick delivery. So pleased with the product and the whole transaction.

(0 of 1 customers found this review helpful)

 
4.0

It works

By MR. EARL

from FORT WORTH, TEXAS

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

It is a thermostat, I had one originally of this make that lasted about three years. I replaced it with it's out of production twin, and it works very well. Took a while to get it, but I'm happy with it.

(1 of 1 customers found this review helpful)

 
5.0

A Great product

By Catdoctor

from Chicago, Illinois

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

Installation was very simple a Chimp could install it,so far it works just fine,I have no complaints.

(4 of 4 customers found this review helpful)

 
5.0

Great product

By Villamarw

from Herndon

Verified Buyer

Comments about Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical:

This is a great product easey to operate and easy to install

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 10 Answers
Displaying questions 1-10
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    how do you change the battery does the cover just pull off
    Asked on 3/28/2015 by dick from pa

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat requires 2 "AAA" alkaline batteries to operate.The batteries are located on the back of the thermostat body.

      Answered on 3/30/2015 by SupplyHouse Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    What does it mean when the * (asterisk) shows above the temp that you have set it for? What does it mean when the * flashes? What does it mean when the * is not showing? THANKS VERY MUCH
    Asked on 9/26/2014 by Sam from Florida

    1 answer

    • CUSTOMER CARE

      A:

      The Thermostat has a time delay between cooling cycles to allow the head pressure of the compressor to stabilize. If the temperature is adjusted to call for cool within 5 minutes of the last cycle the * icon blinks indicating the thermostat is locked out and the compressor is stabilizing. After 5 minutes, the * icon will stop flashing.

      Answered on 10/24/2014 by SupplyHouse Staff from New York
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    My grandson grabbed my thermostat cover and dropped it and when I put it back on the heat will not shut off, it just runs continuously. What can I do to fix it?

    Thanks
    Asked on 5/7/2014 by deb

    1 answer

    • CUSTOMER CARE

      A:

      Check the wire connections to verify they are not shorted or touching together. No bare wire should stick out from under terminal screws. Try resetting the thermostat. If the condition persists the manufacturer of your system or service person can instruct you on how to test the Heat/Cool system for correct operation. If the system operates correctly, replace the thermostat.

      Answered on 5/8/2014 by SupplyHouse Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    How to change temp from f to celsius
    Asked on 5/1/2014 by Cid

    1 answer

    • CUSTOMER CARE

      A:

      Open the thermostat and cut the clip marked W904.

      Answered on 5/19/2014 by SupplyHouse Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    I already have this thermostat in my home. Is it possible (easy) to modify or switch it to a programable unit.
    Asked on 10/6/2013 by John from Ontario, Canada

    1 answer

    • VERIFIED BUYER

      A:

      Yes, it is possible to change this to a programmable thermostat. It is a simple swap out. Just make sure you keep track of the wires.

      Answered on 10/7/2013 by Anonymous
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    We replaced the batteries and now the display light does not go on , any ideas ? ty
    Asked on 8/21/2012 by Joe from South Florida

    1 answer

    • CUSTOMER CARE

      A:

      According to the troubleshooting guide in the manual: If a voltage spike or static discharge blanks out the display or causes erratic thermostat operation you can reset the thermostat
      by pressing the up and down buttons at the same time while moving the SYSTEM switch from OFF to HEAT. This also resets the factory defaults.

      Answered on 8/30/2012 by PexSupply Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    how do you replace display light?
    Asked on 7/23/2012 by TP from wpb,fl

    1 answer

    • CUSTOMER CARE

      A:

      The display light for this thermostat is not a replaceable part.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Do you have a timer - auto ON / off?
    Asked on 5/16/2012 by Col from Melbourne, Aust

    1 answer

    • VERIFIED BUYER

      A:

      This product works great but; HAS NO TIMER. It is no frills.
      Kevin R Crain, D.C.

      Answered on 5/21/2012 by Anonymous
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Should you here a click Before and right before the a/c comes on and off?
    Asked on 10/11/2011 by Anonymous from islamorada fl

    1 answer

    • CUSTOMER CARE

      A:

      Yes, there should be a low but audible click.

      Answered on 10/14/2011 by PexSupply Staff from NY
  • Non-Programmable Thermostat, 24 Volt or Millivolt system, Vertical

    Q:

    Could you explain why after you replace the battery that unit will show the last temp plus a flame
    Asked on 3/29/2011 by Anonymous from Hope Ar

    1 answer

Displaying questions 1-10

Do you have a question about this product?