70 Series Programmable, 1H/1C, Digital Vertical Thermostat Zoom

70 Series Programmable, 1H/1C, Digital Vertical Thermostat

SKU:1E78-151

Brand: White Rodgers

White Rodgers
Qty Price
$29.95
/ each
$115.00 / box (4 units x $28.75)
In Stock! Ships in 24-48 Hours
(21 Available)

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1.5 to 45
Wiring: Rh
Rc
W
O
B
Y
G
Color: White
Height: 5-3/10"
Width: 3-1/4"
Depth (Inches): 1-1/10"

Description for White Rodgers 1E78-151

White-Rodgers 70 Series+ Thermostats
1E78-151
5+2 Day Programmable Thermostat, 24 Volt or Millivolt system, Vertical

The vertical 70 Series low-profile design blends narrow width with new home decors. The universal subbase, for use with all 1E78 models, is designed to mount on a 2" x 4" junction box or directly to the wall. There is also an optional wallplate for use in retro-fit applications. The 70 Series thermostats are battery powered, making them easy to install and compatible with most heating and cooling systems. The vertical 70 Series is perfect for new construction customers who want a quick and easy transition to job completion.


70 Series Programmable, 1H/1C, Digital Vertical Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons