5+2 Day Programmable Thermostat, 24 Volts, Horizontal Zoom

5+2 Day Programmable Thermostat, 24 Volts, Horizontal

SKU:1F72-151

Brand: White Rodgers

White Rodgers
Qty Price
$37.95
/ each
$182.25 / box (5 units x $36.45)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
24v
Amperage:
?
0.05-1.5
Wattage:
?
1 to 45
Wiring: W2
R
E
Y
G
L
O/B
C
Color: White
Height: 3-7/10"
Width: 5-1/10"
Depth (Inches): 1-1/10"

Description for White Rodgers 1F72-151

With a 70 Series Heat Pump thermostat, you can economically upgrade to digital accuracy and energy savings. It is easy to install and is compatible with most heat pump systems.

  • 70 Series Economy Heat Pump (2H/1C)

  • 5+2 Day Programmable Digital Thermostat

  • Backlit Display

  • 24 Volts

  • System Switch-Heat

  • Emergency Fan Switch-Auto

  • Energy Management Recovery

  • Hardwired With Battery Back-Up

  • Range 45-90° F.

  • Terminals-R,C,Y,G,W2,E,O/B,L

5+2 Day Programmable Thermostat, 24 Volts, Horizontal

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 7 Answers
Displaying questions 1-6
  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    I'm replacing an w-r model 1f79. Looks like the wiring is exactly the same for the programmable. Correct?
    Asked on 11/24/2014 by Rob from Florida

    1 answer

  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    My thermostat is on a program but I want to manually control the temperature, how do I turn off the program setting?
    Asked on 11/6/2012 by k from Ontario

    1 answer

  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    what does the (EMER) mean on the T-stat.
    Asked on 10/4/2012 by dozer from burton mi

    2 answers

    • VERIFIED BUYER

      A:

      When in the EMER position the heat pump will not be activated and only heat from the resistant heat strips will be provided.

      Answered on 10/4/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Please refer to page 4 of the manual at the link below.

      http://s3.pexsupply.com/manuals/1284581861158/39200_PROD_FILE.pdf

      Answered on 10/23/2012 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    Need operational manual
    Asked on 10/17/2011 by Anonymous from atl., georgia

    1 answer

  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    what does the hold button mean?
    Asked on 11/13/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The Hold Temperature button means the thermostat can hold any
      temperature within its range for an indefinite period, without
      reverting to the programmed temperature. You can find this on page 5 of the installation manual here: http://s3.pexsupply.com/manuals/1284581861158/39200_PROD_FILE.pdf .

      Answered on 11/15/2010 by PexSupply Staff from NY
  • 5+2 Day Programmable Thermostat, 24 Volts, Horizontal

    Q:

    How does this work? Just moved in no instructions.
    Asked on 9/1/2010 by Anonymous

    1 answer

Displaying questions 1-6

Do you have a question about this product?