Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal Zoom

Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

SKU:1F79-111

Brand: White Rodgers

White Rodgers
Qty Price
$35.75
/ each
$206.70 / box (6 units x $34.45)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Stages:
?
2 Heat/1 Cool (Heat Pump)
Application: Heat Pump
Multi Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1 to 45
Wiring: W2
R
E
Y
L
G
C
O/B
Color: White
Height: 3-7/10"
Width: 5-1/10"
Depth (Inches): 1-1/10"

Description for White Rodgers 1F79-111

Display: Large, easy-to-read, lighted display for low-light viewing
Dimensions: 5.1"W x 3.7"H x 1.1"D

  • 5/2 day programmable or non-programmable

  • Electronic temperature accuracy

  • Adjustable room temperature calibration

  • System Switch- Heat, Off, Cool

  • Hardwired With Battery Back-Up

  • Range 45-90° F.

*Replaces 1F58-72 & 1F58W-72

Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Super Service!

By Curley, the handyman.

from in the sticks of northerm Michigan

Verified Buyer

Comments about Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal:

The 'old' thermostat worked, but the backlight had quit and a MALF (malfunction code was always present) I had checked with White-Rodgers techs and told the furnace was at fault... Not convinced,decided to try an identical replacement and fortunately found this website and ordered online on a Sunday afternoon. Watched the tracking from shipping- UPS did not receive the package until Monday late PM, at Long Island, NY, I live in northern Michigan- it was delivered to my door Wednesday afternoon and I had it installed by 4PM! Problem corrected!! I couldn't be happier- the price was right, and total replacement cost about 1/3 of what a service call would have been, and who knows what the 'repair parts' would have been...possibly even more than a thermostat! This is my first time using SupplyHouse.com and couldn't be more satisfied.

 
4.0

very good for the cost

By Dusty

from Hanover,Pa

Verified Buyer

Comments about Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal:

Good instructions on installing product.Good for cost but terminals are small for wires.

 
5.0

JUst what I needed

By Mike

from Indiana

Verified Buyer

Comments about Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal:

product works well. I did not need programmimg capability

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    just moved into apartment and it has this thermostat my question is what does the emer. on the lower side of the unit do ? hope I dont sound stupid but to me it means emergency Clears this for me..Thank You Edward Ammeraal Sr
    Asked on 11/19/2014 by POPS from Greensboro NC

    1 answer

  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    How do you distinguish between the heat setting and the emergency setting, the arrow is in the same position on the White Rodgers 1F79-111 thermostat
    Asked on 11/14/2014 by Lea new tenant from Fairburn, Ga

    1 answer

    • CUSTOMER CARE

      A:

      If you move the system to emergency, the thermostats display will display a flashing " EMER." The unit can be moved between settings using the system switch.

      Thank You,

      Answered on 12/19/2014 by SupplyHouse Staff from New York
  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    Please tell me how to wiring to the 1f79-111.(heat pump, single transformer system).
    There are 6 wires come out from a wall.
    Black, red, orange, yellow, green and blue
    Asked on 7/7/2013 by Michael Nguyen from Las Vegas, NV

    1 answer

    • VERIFIED BUYER

      A:

      Page 4 of manual shows the proper digram, worked for me, thanks
      Don Fisher 

      Answered on 7/7/2013 by Anonymous
  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    How do you reset the thermostat to blank? How do you remove the hold indicator from the screen?
    Asked on 7/25/2011 by Anonymous from upper marlboro md

    1 answer

  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    What does it mean when the "flame" is blinking, instead of a steady "flame"?
    Asked on 12/13/2010 by Tiwn2carla from woodstock, GA

    1 answer

  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    Does this model require batteries and is there an idicator to tell you when the battery needs replaced?
    Asked on 12/13/2010 by Grandma from Heath, Oh

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this unit requires batteries and it does indicate when the batteries need replacement.

      Answered on 12/14/2010 by PexSupply Staff from NY
  • Non-Programmable Thermostat, Backlit Display, 24 Volts, Horizontal

    Q:

    it do not come on
    Asked on 10/28/2010 by dj from adel ga

    1 answer

    • CUSTOMER CARE

      A:

      This unit has to be hardwired into the system. If the back light does not come on, there can be in issue with the wiring or a defect.

      Answered on 10/28/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?