5+1+1 Day Programmable Blue Thermostat, 1/1 Single Stage Zoom

5+1+1 Day Programmable Blue Thermostat, 1/1 Single Stage

SKU:1F80-0261

Brand: White Rodgers

White Rodgers
Qty Price
$46.35
/ each
$266.70 / box (6 units x $44.45)
In Stock! Ships in 24-48 Hours
(18 Available)

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-1-1 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Color: White
Height: 3-3/4"
Width: 4-3/4"
Depth (Inches): 1-1/2"

Description for White Rodgers 1F80-0261

Features:

  • 2-square-inch Blue display with easy-to-see characters
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Long battery life uses 2 AA alkaline batteries (included)
  • Exclusive battery power monitor
  • 5-year warranty
  • Easy push-connect color-coded terminals
  • Programmable model in 5/1/1 day
  • 4 time and 4 temperature settings per program (heat & cool)
  • Energy savings up to 33%
  • Patented pre-programmed software simplifies time and temperature programming
  • Easy-to-read LCD with improved contrast
  • Lighted display for easier low-light viewing
  • Comfort & Convenience
  • Permanent program retention during power loss
  • Setpoint Hold
  • Simple setup menu to activate optional features
  • Temporary temperature override two-hour minimum or until next program period
  • Soft-touch keypad
  • Display temperature recalibration (+/- 4°)
  • Easy access battery compartment Dual-Powered?choice of battery-powered or hardwired, for all applications
  • Selectable Energy
  • Management Recovery
  • Meets ENERGY STAR® specifications
  • Fast (FA) or slow (SL) heating cycle anticipation
  • Easy-to-wire push-connect color coded terminals
  • Compressor lockout protection
  • Millivolt compatible
  • Electric heat option

5+1+1 Day Programmable Blue Thermostat, 1/1 Single Stage

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons