80 Series Programmable, 1H/1C, Digital Thermostat Zoom

80 Series Programmable, 1H/1C, Digital Thermostat

SKU:1F80-361

Brand: White Rodgers

White Rodgers
Qty Price
$50.65
/ each
$291.90 / box (6 units x $48.65)
In Stock! Ships in 24-48 Hours
(207 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1.5 to 45
Wiring: Rh
Rc
W
O
B
Y
G
C
Color: White
Height: 3-8/10"
Width (Inches): 6-1/10"
Depth (Inches): 1-2/10"
Wireless: No
Humidity Control: No

Description for White Rodgers 1F80-361

White-Rodgers 80 Series+ Thermostats
1F80-361
5+1+1 Day Programmable Thermostat, Hardwired or Battery Powered


  • Programmability: 5-1-1 Day Programmable
  • Application: Gas, Oil or Electric; Millivolt
  • Color: White
  • User Interface: Soft Key
  • Power Method: Battery or Hardwired
  • Stages: 1 Heat/1 Cool
  • Mounting: Horizontal

80 Series Programmable, 1H/1C, Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers80 Series Programmable, 1H/1C, Digital Thermostat
 
4.7

(based on 31 reviews)

Ratings Distribution

  • 5 Stars

     

    (27)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy to install, program and use

Replaced two old Honeywell manual thermostats.
Wiring was simple. Wire clamps are superior to screws. Jumper is already installed and can be easily removed if necessary. Temporary or permanent hold feature is...Read complete review

Replaced two old Honeywell manual thermostats.
Wiring was simple. Wire clamps are superior to screws. Jumper is already installed and can be easily removed if necessary. Temporary or permanent hold feature is great if you want to keep the area controlled by the thermostat at a constant temperature when not occupied.

VS

Most Liked Negative Review

 

Very Noisy!

This model was installed when my old programmable model gave out. Although I like the extra settings for Saturday and Sunday, the audible *CLICK* that indicates climate change is needed is able to...Read complete review

This model was installed when my old programmable model gave out. Although I like the extra settings for Saturday and Sunday, the audible *CLICK* that indicates climate change is needed is able to be heard 30-40 feet away and wakes me up all night long! I even moved into the back bedroom but that didn't help. Anyone else have this problem?

Reviewed by 31 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Newer programmable thermostate

By Big Foot

from Cranberry Twp., Pa

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

I like the ease on setting it up and programming it.

 
5.0

White Rogers thermostat

By Just plain greg

from Northville, Michigan

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

This product was a direct replacement and works great. Delivery was on time and packed very well. Great install instructions and absolutely no problems

 
5.0

White Rogers Thermostats

By Don

from Santa Claus, IN

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

Super fast delivery. Needed 2 more to replace another brand at our church. These were very simple to install - less than 5 minutes. A/C units kicked on just 1 degree below room temp.
Easy to program so units only operating when needed with activities going on at the church.
We will get a full payback on the cost of these units within the first year.

 
5.0

IF80

By Matt the AC man

from Athens, GA

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

So easy to install, one can do it with eyes closed. So far so good. Units maintain a constant temp and unit does not run nearly as hard as it did before. Very prompt delivery. Replaced 2 older Rite Temp units, and size given was accurate so new unit covered ALL old holes. Does not have all the bell and whistles as some of the more expensive models, but did not really need them. Does what it needs to and was/is VERY easy to program. Wife actually did it.

 
5.0

White Rodgers Thermostat

By KK

from Vonore Tennessee

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

The thermostat works great. It was received before the committed date and was super easy to install. I saved un excess of $100 by installing this myself.

 
5.0

White Rodgers Thermostat

By Artie

from Westchester, NY

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

Excellent thermostat. Easy to use easy to install. I highly recommend this product.

 
5.0

Thanks

By At home Chicago

from Oak park Il.

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

It was a replacement for the same unit in my home. It does the job, just make sure your battery back up is in good shape. Check your batteries often.

 
2.0

This modelappears to have a 10 year life

By Jimmie

from Layton, UT

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

This is the 3rd White-Rodgers thermostat I have purchased in the last 30 years. After about 10 years the "up" and "down" arrow keys quit working and that makes it impossible to reprogram or change the current setting. The only reason I bought this thermostat again this time is that I'm so familiar on how to program it (Imust be lazy).

 
5.0

Best Value Thermostat

By TJ

from Reno, NV

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

Easy to install, easy instructions, ease of use. Most economical value of product cohorts.

 
5.0

It was so easy to install

By Pat the planner

from Marmora, NJ

Verified Buyer

Comments about 80 Series Programmable, 1H/1C, Digital Thermostat:

I was surprised with the product but Danielle gave me the right numbers. The replacement for mine was correct. And the backplate was perfect.

Thanks

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

30 Questions | 62 Answers
Displaying questions 1-10Previous | Next »
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    For heating? Is FAN suppose to be ON or AUTO?
    Asked on 12/10/2014 by tee from ga

    1 answer

    • CUSTOMER CARE

      A:

      your choice if you want the fan to run all the time or not.

      Answered on 12/15/2014 by Supplyhouse Staff from New York
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    how do i reset this thermostat so that i can run it manually all the time
    Asked on 8/5/2014 by butch from warwick,ri

    3 answers

    • VERIFIED BUYER

      A:

      Simply set a safe general daily temp, lower for heat & warmer for cooling. Then adjust daily when you wish for cooler or warmer temps
      Sent from Samsung tablet

      Answered on 8/13/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Simply set your settings and any time you wish press the UP or DOWN  Arrows to 
      Change Temperaure Settings. Now you have a new adjusted Temp setting
      Sent from Samsung tablet

      Answered on 8/5/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Push the "HOLD" button and your thermostat will act like a manual
      thermostat. Just push the up and down arrows to choose your temperature.
      Alan
      Berkeley, CA

      Answered on 8/5/2014 by Anonymous
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    What does the display of a star under the temp mean?I replaced
    thebatterys but the star is still there.
    Asked on 6/18/2014 by Rosie from Westchester,NY

    3 answers

    • VERIFIED BUYER

      A:

      Sorry read instructions, yea I know, my setup went smoothly. possible that batteries or the Unit
      is defective. The star may indicate you are still in the setup 'mode' Dave
      SupplyHouse
      "What does the display of a star under the temp mean?I replaced
      thebatterys but the star is still there."

      Answered on 7/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I think the star is an asterisk denoting cooling mode (a snowflake). Switch to heating mode and you will see a flame.

      Answered on 6/19/2014 by Anonymous
    • CUSTOMER CARE

      A:

      The Snowflake Icon * is displayed (non-flashing) when the SYSTEM switch is in the COOL position.. Snowflake is displayed (flashing) if the thermostat is in lockout mode to prevent the compressor from cycling too quickly.

      Answered on 6/19/2014 by SupplyHouse Staff from NY
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    Our thermostat keeps defaulting to "hold" at 62 degrees. I have tried to override it with the "run" button, but it continues to switch to the "hold" setting. Any suggestions?
    Asked on 3/4/2014 by Aubjohansson from Shoreview, MN

    2 answers

    • VERIFIED BUYER

      A:

      1st- Read Manual, or go online to Download Manual. Follow Instructions
      If it Doesn't RESET, then it is probably needs New Battery(s) or it has been 'Fried' & needs to be Replaced
      My previous Unit had similar problem & All attempts to Reset were in vain, so i bought replacement Online @ resonably
      good price & replaced with no further problems. Best of luck...good thing they are not expensive !

      Answered on 3/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Take the batteries out then put them back in to reset the thermostat. Set the time. If it still has the same issue the thermostat is fried and needs to be replaced.

      Answered on 3/4/2014 by Anonymous
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    This thermostat is smaller that the one it replaced. Where can I buy a wallplate to go behind it to hide the old color that the room had been painted?
    Asked on 9/9/2013 by Greg from Atlanta, GA

    2 answers

    • CUSTOMER CARE

      A:

      A compatible wallplate is part F61-2500. It can be found here on our site :

      http://www.pexsupply.com/White-Rodgers-F61-2500-Wallplate-For-All-1F80-Series-Thermostats

      Answered on 10/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      1) Patch and match new paint, but paint may be old like mine and new paint won't really match. 2) See if Home Depot / Lowes / Etc have something that will do the job. Take an outline with you to the store. 3) Buy a piece of plastic sheeting matching the thermostat color, cut to fit and glue to wall. Good luck.

      Answered on 9/9/2013 by Anonymous
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    Can I download progamming instructions for the White Rodgers 80 Series 1H/1C Digital Thermostat ?
    Asked on 11/5/2012 by Buster from Bridgeport,CT

    1 answer

  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    what does low battery mean
    Asked on 10/31/2012 by jd from hainesport nj

    3 answers

    • VERIFIED BUYER

      A:

      Your backup batteries under the plastic cover are running low. Take the cover off and replace them with 2 new AA batteries.

      Answered on 10/31/2012 by Anonymous
    • VERIFIED BUYER

      A:

      pop open the cover on the thermostat (use a flat head screw driver, or
      twist a coin in the crack, if you can't get it with your fingers). there's
      a AA battery inside. replace it.

      Answered on 11/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This thermostat can use two AA batteries for either primary or backup power. When BATT is displayed on the screen, it means that these batteries should be replaced.

      Answered on 11/20/2012 by PexSupply Staff from NY
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    1F80 361 ,working fine for two years and after black out, no displae except current temprature. No clocke etc. When switch cold, on fan works. Auto mode not work. None displaying except current temp. Battery gets low in few minutes after change. Seem the unit got chort circuited. Do I need a replacement? same model ? thanks
    Asked on 5/29/2012 by Tint from NY

    3 answers

    • VERIFIED BUYER

      A:

      Replace the thermostat. The electronics are not repairable.
      Levi Ross
      Levi's Energy Service LLC

      Answered on 5/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have had several blackouts over the past 2 years also, but the thermostat
      continues to work perfectly. I would agree that your thermostat is damaged
      and would need to be replaced. Sorry that I couldn't be more helpful.

      Answered on 5/29/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It does sound like your thermostat got fried and may need to be replaced.
      Power blackouts often involve a surge just before the blackout so it's not
      so suprising (although we get a lot of blackouts where we live and I
      haven't had these problems: the thermostat is wired to a 12 V transformer
      which usually shields it from the surge).
      If it does need to be replaced, I'd get the same model. I have this model
      for years and love it. Works well, very easy to install and program.
      However call the manufacturer first to confirm that it does need to be
      replaced (and maybe they will warrantee it!). Good luck.

      Answered on 5/30/2012 by Anonymous
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    Can you easily change from C to F temperatures?
    Asked on 5/7/2012 by Ben

    5 answers

    • VERIFIED BUYER

      A:

      Easy to do by entering the configuration menu. 1st: Press Run. Then press Prgm & Run at the same time. Then press Hold multiple times to advance the menu options until C/F is selectable. (Press "Time" to back if you overshoot) The up/down arrows are used to change from C to F. Press Run to exit.

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, it's very easy and well-explained in the instructions.
      Alan Forbes
      Forbes Plumbing
      Berkeley, CA

      Answered on 5/7/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      To change between Fahrenheit and Celsius, press RUN, then press RUN and PRGM at the same time. This takes you to the Configuration Menu. Keep pressing HOLD until you advance to Step 8. This step allows you to select either Fahrenheit or Celsius temperature display using the up and down arrows. Step 8 is the last step in the menu. Press RUN to return to normal operation.

      Answered on 5/8/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Press 'Run" to make sure thermostat is in run mode. Simultaneously press Prgm and Run, you will see HOLD 0:00 displayed. Press the Hold button 7 times and you will see either C or F displayed. Press the up or down arrow to switch from one to the other. Press "Run" to finish.

      Answered on 5/8/2012 by Another PexSupply Customer
    • A:

      Check the owners manual, if you have it. You can usually go on the manufacturer's web site and download manual, just have the model number handy.

      Answered on 5/27/2012 by Paul Cullen from Wilkes-Barre, Pa.
  • 80 Series Programmable, 1H/1C, Digital Thermostat

    Q:

    How do you delete programmed settings and just use manual operations? I do not want the thermostat to run on any previous;y set programs, but rather run according to manual settings
    Asked on 4/22/2012 by eliz

    7 answers

    • VERIFIED BUYER

      A:

      manually set setting you want and push "hold" button.

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      To delete previous settings, you have to use the "prgm" & "time"
      buttons and change every setting that has been set to the setting
      you want.

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Push the hold button. Programs will not run.

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Don't worry about the preset programs. Press hold and set the desired temperature using the up and down arrows. Change whenever you want by using the same up and down arrows.

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Just set the desired temperature and push the "Hold" button. When you want
      it to go back to the program mode, push "Run".

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      As far as I know you can not delete the programmed settings but you can manually adjust the temperature up or down anytime you want. You can also just use the "hold" mode to maintain a set temperature indefinitely and just change the hold temperature whenever you want which effectively bypasses the programmed settings.

      Answered on 4/23/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      You can't delete the programmed settings, but you can use the Hold Mode to operate manually for an indefinite period. Press the hold button before setting your desired temperature and press 'run' to return to programmed operation (at which point you can enter hold mode again for a different temperature).

      Answered on 4/24/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?