Blue Selecto Spanish Thermostat - 1H / 1C Programmable Zoom

Blue Selecto Spanish Thermostat - 1H / 1C Programmable

SKU:1F80ST-0471

Brand: White Rodgers

White Rodgers
Qty Price
$59.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Power Method: Hardwired
Battery
Changeover: Auto
Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-2.5
Wattage:
?
1.5 to 75
Wiring: Rh
Rc
C
O/B
G
Y
W
Color: White
Height: 3-9/10"
Width: 5-1/10"
Depth (Inches): 1-1/5"
Wireless: No
Humidity Control: No

Description for White Rodgers 1F80ST-0471

Finally, a full-featured digital thermostat designed for Spanish speaking customers.

Features

  • Large, 4-square-inch display with easy-to-see characters
  • Configures as manual heat/cool, auto changeover, heat only or cool only
  • Quick one-button programming
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Hydronic 2 or 3 wire applications
  • Three anticipation settings
  • Exclusive battery power monitor
  • Longer battery life
  • Easy-access battery compartment
  • 5-year warranty

Blue Selecto Spanish Thermostat - 1H / 1C Programmable

Q&A: Ask the Questions, share answers