80 Series Programmable, 2H/2C, Digital Thermostat Zoom

80 Series Programmable, 2H/2C, Digital Thermostat

SKU:1F81-261

Brand: White Rodgers

White Rodgers
1F81-261 has been discontinued.
Direct Replacement:
SKU: 1F85-0422
Brand: White Rodgers
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Battery
Hardwired
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
0.9 to 45
Wiring: -R
W2
Y2
W
Y
G
C
Color: White
Height: 3-4/5"
Width (Inches): 6-1/10"
Depth (Inches): 1-1/10"

Description for White Rodgers 1F81-261

Display: Large LCD display with backlight and improved contrast for easier reading
Dimensions: 6.1"W x 3.8"H x 1.1"D

  • Choice of 5/1/1 day programmable or non-programmable

  • 4 time and 4 temperature settings per program (heat & cool)

  • Patented pre-programmed software simplifies time and temperature programming

  • Indefinite setpoint Hold or programmable timed Hold up to 8 hours

  • Permanent program retention during power loss, no batteries needed

80 Series Programmable, 2H/2C, Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers80 Series Programmable, 2H/2C, Digital Thermostat
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Great Choice

By NJ Man

from NJ

Verified Reviewer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat:

Very easy to wire and set up. The price can't be beat for all it does.

(1 of 1 customers found this review helpful)

 
5.0

Received item on time and would buy agai

By Reluctant electrician

from Los Gatos, CA

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat:

This is a replacement thermostat so I just connected as the original. Worked like a charm.

Only complaint is why did I have to replace after only a few years. It failed when I replaced the batteries so I wasn't sure if something else failed. This was the easiest thing to try and it worked.

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Nancy

from GA

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat:

Installation easy and shipping great. Thanks

(1 of 1 customers found this review helpful)

 
4.0

Identical replacement

By Dodger

from Kearney, NE

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat:

Replaced original digital thermostat with the same exact White-Rodgers. Easy to do fix, only hope this new one last longer than seven years.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 80 Series Programmable, 2H/2C, Digital Thermostat

    Q:

    where does the white wire go? I have changed a thermostate before and I usually mark the wires. I marked all the wires but the white one.
    Asked on 8/2/2012 by Kim from Antioch

    1 answer

Displaying question 1

Do you have a question about this product?