5+1+1 Day Programmable Blue Thermostat, 2/1HP Zoom

5+1+1 Day Programmable Blue Thermostat, 2/1HP

SKU:1F82-0261

Brand: White Rodgers

White Rodgers
Qty Price
$49.95
/ each
$191.80 / box (4 units x $47.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
24v
Low voltage
Amperage:
?
0.05-1.5
Color: White
Height: 3-8/10"
Width: 4-8/10"
Depth (Inches): 1-1/2"
Wireless: No
Humidity Control: No

Description for White Rodgers 1F82-0261

Features:

  • 2-square-inch Blue display with easy-to-see characters
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Long battery life uses 2 AA alkaline batteries (included)
  • Exclusive battery power monitor
  • 5-year warranty
  • Easy push-connect color-coded terminals
  • Programmable model in 5/1/1 day
  • 4 time and 4 temperature settings per program (heat & cool)
  • Energy savings up to 33%
  • Patented pre-programmed software simplifies time and temperature programming
  • Easy-to-read LCD with improved contrast
  • Lighted display for easier low-light viewing
  • Comfort & Convenience
  • Permanent program retention during power loss
  • Set-point Hold
  • Simple setup menu to activate optional features
  • Temporary temperature override two-hour minimum or until next program period
  • Soft-touch keypad
  • Display temperature recalibration (+/- 4°)
  • Easy access battery compartment Dual-Powered?choice of battery-powered or hardwired, for all applications
  • Selectable Energy
  • Management Recovery
  • Meets ENERGY STAR® specifications
  • Fast (FA) or slow (SL) heating cycle anticipation
  • Easy-to-wire push-connect color coded terminals
  • Compressor lockout protection
  • Millivolt compatible
  • Electric heat option

5+1+1 Day Programmable Blue Thermostat, 2/1HP

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers5+1+1 Day Programmable Blue Thermostat, 2/1HP
 
3.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

Works Great

By Willie Lane

from Bethany Beach DE

Verified Buyer

Comments about 5+1+1 Day Programmable Blue Thermostat, 2/1HP:

I replaced 3 thermostats with the White-Rodgers (Emerson)programmable Blue Thermostat. They are much more efficient and the large display makes it very to see.

 
1.0

1st one no good. 2nd one no good.

By digger

from milford ne

Verified Buyer

Comments about 5+1+1 Day Programmable Blue Thermostat, 2/1HP:

1st ones thermometer was off. sent back. replacement had different problem but did not work. set point at 45 degrees with 70 degree room, and will not shut off. haven't received 3rd one yet. Hope it works.

 
5.0

Love It

By BlkAsian

from Destin, FL

Verified Buyer

Comments about 5+1+1 Day Programmable Blue Thermostat, 2/1HP:

Could find nothing wrong. Works great and looks good. Love the blue display.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 5+1+1 Day Programmable Blue Thermostat, 2/1HP

    Q:

    is this model(1f82-0261) a replacement for model 1f82-51?
    Asked on 1/4/2012 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, 1F82-0261 is the manufacturer's recommended replacement for 1F82-51.

      Answered on 1/5/2012 by PexSupply Staff from NY
    • A:

      Yes the 1F82-0261 is the recommended replacement for the 1F82-51, which is now obsolete.

      Answered on 1/9/2012 by Anonymous from None
Displaying question 1

Do you have a question about this product?