Universal Non-Programmable Thermostat, 24 Volt or Millivolt System Zoom

Universal Non-Programmable Thermostat, 24 Volt or Millivolt System

SKU:1F83-0471

Brand: White Rodgers

White Rodgers
Qty Price
$67.95
/ each
$259.80 / box (4 units x $64.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
24v
Low voltage
Amperage:
?
0.05-2.5
Wattage:
?
1.5 to 45
Wiring: O/B/6
W/E
W2
L
C
G
Y
Rc
Y2
Color: White
Height: 3-9/10"
Width: 5-1/10"
Depth (Inches): 1-1/5"

Description for White Rodgers 1F83-0471

Display: Large, 4-square-inch Blue display
with easy-to-see characters
Dimensions: 5.1"W x 3 .9"H x 1.2"D

  • For Single Stage, Multi-Stage and Heat Pump Systems

  • Non-Programmable

  • Hardwired or Battery Powered

  • 4 time and 4 temperature settings per program (heat & cool)

  • Patented pre-programmed software simplifies time and
    temperature programming

Universal Non-Programmable Thermostat, 24 Volt or Millivolt System

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Non-Programmable Thermostat, 24 Volt or Millivolt System
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product--

By Rocky

from Houston,Texas

Verified Buyer

Comments about Universal Non-Programmable Thermostat, 24 Volt or Millivolt System:

White Rogers is simply the best thermostat made--you want the best buy this one--Thank You Pex

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Universal Non-Programmable Thermostat, 24 Volt or Millivolt System

    Q:

    will this work on my Carrier 8000 two stage gas furnace?
    It now has a White Roger 1f57-306 thermostat.
    Asked on 9/16/2015 by Frederic from United States

    1 answer

    • CUSTOMER CARE

      A:

      The 1f83-0471 is the direct replacement for your 1f57-306. Thanks!

      Answered on 9/17/2015 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?