Multi-Stage Non-Programmable Thermostat, Horizontal Zoom

Multi-Stage Non-Programmable Thermostat, Horizontal

SKU:1F83-261

Brand: White Rodgers

White Rodgers
1F83-261 has been discontinued.
Direct Replacement:
SKU: 1F83-0422
Brand: White Rodgers
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Power Method: Battery
Hardwired
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1 to 45
Wiring: W2
R
Y2
W
Y
G
C
Color: White
Height: 3-4/5"
Width (Inches): 6-1/10"
Depth (Inches): 1-1/10"

Description for White Rodgers 1F83-261

Display: Large LCD with backlight and improved contrast for easier reading
Dimensions: 6.1"W x 3.8"H x 1.1"D

  • Multi-stage non-programmable

  • Dual hard-wired/battery; permanent program retention during power loss, no batteries needed

  • Air filter change indicator

  • Simple menu to activate optional features

Multi-Stage Non-Programmable Thermostat, Horizontal

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Multi-Stage Non-Programmable Thermostat, Horizontal

    Q:

    Replacing white-rogers 1f80-51 supporting baseboard heated room on a hydronic system. What model do I buy?
    Asked on 12/17/2011 by joe u from ny

    1 answer

    • CUSTOMER CARE

      A:

      1F80-361 or 1F80-0471 can replace 1F80-51 units. You wouldn't need a multi-stage thermostat.

      Answered on 12/20/2011 by PexSupply Staff from NY
  • Multi-Stage Non-Programmable Thermostat, Horizontal

    Q:

    can you power this stat off of the furnace and not use batteries
    Asked on 3/6/2011 by Mga from rst mn

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can hard wire this unit with 24 volts.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?