Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat Zoom

Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

SKU:1F85-0422

Brand: White Rodgers

White Rodgers
Qty Price
$71.75
/ each
$275.80 / box (4 units x $68.95)
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Auto Changeover
Color: White
Wireless: No
Humidity Control: No

Description for White Rodgers 1F85-0422

80 Series Universal Single Stage, Multi-Stage (2H/2C) Or Heat Pump (2H/1C)

Features

  • Program Choices: 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat
  • Backlit Display
  • 24 Volts or Millivolt
  • System Switch: Heat, Off, Cool, Auto, Emergency
  • Fan Switch: Auto,On
  • Profile: Horizontal
  • Dual Power (R-C) And/Or Batteries
  • Range 45-90 Degrees F
  • Terminals: RC,RH,C,G,W/E,W2,Y,Y2,O/B,6,L.
  • Includes F61-2634 Wall Plate.

Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat
 
3.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Works GREAT

By TAT2

from Sacramento.CA

Verified Buyer

Comments about Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat:

Work Great and Save you MONEY as well

 
5.0

It's about the price and the delivery.

By Bart

from Toledo, OH area

Verified Buyer

Comments about Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat:

The product works as it should and has a very good display screen, much larger that the replaced W-R thermostat. Sadly though it did need replacing so I am still trying to find out why the furnace just shuts down a random times.

(0 of 2 customers found this review helpful)

 
1.0

do not like at all. Won't work properly

By Very cold feet.

from GA.

Comments about Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat:

Wont work properly . Too cold in Am. Have to run Temp. up to 75 to get heat.
Wish I had the old Thermostat back.....

 
4.0

YOU GET WHAT YOU PAY FOR !

By HARLEY HARLEY

from LANCASTER COUNTY, PA

Verified Buyer

Comments about Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat:

I'M NOW SAVING MONEY ON MY ELECTRIC BILL. THEIR WERE ONE OR TWO AREA'S IN THE DIRECTIONS THAT COULD HAVE BEEN EXPLAINED BETTER. I DID A LOT OF RESEARCH ABOUT WHAT TYPE OF HEAT PUMP AND THE WIRING COLORS ECT. AND THIS RESEARCH HELPED ME BE MORE CONFIDENT THAT I WAS WIRING UP EVERY THING CORRECT.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

    Q:

    Can it switch from cooling to heating automatic? If not which one dose.
    Asked on 1/30/2015 by Ronnie from Sebring, Fl.

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat does have an auto function. The auto function AUTO allows the thermostat to automatically select heating or cooling depending on the indoor temperature and the selected heat and cool temperatures.

      Thank You,

      Answered on 2/25/2015 by SupplyHouse Staff from New York
  • Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

    Q:

    Will this model (or any programmable model) work with my 2-wire millivolt system? It seems from the wiring instructions that installation requires the presence of at least three wires.

    Thank you.
    Asked on 3/4/2014 by Kait

    1 answer

    • CUSTOMER CARE

      A:

      The unit can be installed in a 3 wire configuration.

      Answered on 3/21/2014 by SupplyHouse Staff from New York
  • Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

    Q:

    How do i change display temperature to celsius instead of fahrenheit
    Asked on 7/17/2012 by mtahir from Milton, CA

    1 answer

    • CUSTOMER CARE

      A:

      With thermostat in Heat, Cool or Auto, in normal operation, press the Menu button for at least 5 seconds. The display will show item #1. Press Menu to advance to the next menu; I believe the Fahrenheit and Celsius setting is Menu # 13. Press the up or down buttons to change an item option once you get to that Menu.

      Answered on 7/18/2012 by PexSupply Staff from NY
  • Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

    Q:

    what are the two smaller buttons for (on vertical line up)I could not find any mention of them in the manual.
    Asked on 9/23/2011 by Tom from Burlingame, CA

    1 answer

    • CUSTOMER CARE

      A:

      These buttons would be used for holding the temperature if you had a programmable unit.

      Answered on 9/27/2011 by PexSupply Staff from NY
  • Universal Single Stage, Multi-Stage, Or Heat Pump, 5+1+1 Day, 5+2 Day, Or Non-Programmable Digital Thermostat

    Q:

    Is it possible to dim the readout area of the stat?
    Asked on 7/9/2011 by Anonymous

    1 answer

Displaying questions 1-5

Do you have a question about this product?