Emerson Blue 7-Day 3H/2C Programmable Thermostat Zoom

Emerson Blue 7-Day 3H/2C Programmable Thermostat

SKU:1F85-0477

Brand: White Rodgers

White Rodgers
Qty Price
$84.75
/ each
$247.65 / box (3 units x $82.55)
In Stock! Ships in 24-48 Hours
(8 Available)
1

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Password Lockout
Auto Changeover
Large Display
Power Method: Battery
Hardwired
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-2.5
Color: White
Warranty: 5 Years
Humidity Control: No
Wireless: No

Description for White Rodgers 1F85-0477

Features

  • Easy-to-Read 4-Square-Inch Blue Display
  • Active Comfort Alert Compressor Protection
  • Keypad Lockout
  • Millivolt compatible
  • Adjustable Setpoint Temperature Limits
  • Battery Power Monitor
  • Millivolt and Hydronic Zone Valve Compatible
  • Exclusive Cool Savings

Emerson Blue 7-Day 3H/2C Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersEmerson Blue 7-Day 3H/2C Programmable Thermostat
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

For the Pros

By Philippe3427

from Quebec, Canada

Verified Buyer

Comments about Emerson Blue 7-Day 3H/2C Programmable Thermostat:

I am HVAC tech..

This thermostat is very versatile. Does most of my jobs. Nice looking & simple for user but still a lot of options behind

 
4.0

Feature Rich; and Password Lockable

By SeedRunner

from Maxton, NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Emerson Blue 7-Day 3H/2C Programmable Thermostat:

        Purchased two of these as a test in an industrial office environment. The price point, ability to password lock, programability, & auto changeover feature were the order winners.

        Things that were noted:
        -The case color is more of an off white vs. a bright white.
        -The password is not keyable per digit (example 101); the user has to start at 1 and the thermo counts up until "101" is reached ... this can be a bit tedious, so "low" numbers are preferred.
        -You cannot set the "times" in the program, the times are pre-set for you ... this is not useful if shift-work is involved.

        Overall we like the units so far; we'll probably order more of the same model.

        • Was this a gift?:
        • No

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • Emerson Blue 7-Day 3H/2C Programmable Thermostat

          Q:

          I currently have 2 seperate zones (heat only, no heat pump) in my home controlled by 2 older Honeywell thermostats. Will this thermostat work to control both zones indepently ?
          Asked on 2/13/2014 by Tom from Port Henry NY

          1 answer

          • CUSTOMER CARE

            A:

            Yes, This programmable thermostat will control two independent heating zones.

            Answered on 3/10/2014 by PexSupplyStaff from New York
        • Emerson Blue 7-Day 3H/2C Programmable Thermostat

          Q:

          I have a Water Furnace Geothermal system (6 ton). Will this thermostat work with my system?
          Asked on 6/8/2012 by Ron from Fredericksburg, Texas

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this thermostat will work on a water furnace geothermal system (6 ton).

            Answered on 6/22/2012 by PexSupply Staff from NY
        • Emerson Blue 7-Day 3H/2C Programmable Thermostat

          Q:

          Will this work with my old Thermostat White Rodgers # 1F94-71, I have a heat pump one heat one cool and Aux setting on this Thermostat, also noticed on the new Thermostat that a few letters on the wiring Diagram are different ?

          Thanks, Rod
          Asked on 4/15/2012 by Flash26 from Newport, WA

          1 answer

          • CUSTOMER CARE

            A:

            1F95-1277 is the manufacturer's recommended replacement for 1F94-71 thermostats, but we see no reason why a 1F85-0477 wouldn't also work in your system.

            Answered on 4/18/2012 by PexSupply Staff from NY
        • Emerson Blue 7-Day 3H/2C Programmable Thermostat

          Q:

          How can I turn down my thermostate when the air is on...the temp keeps going up
          Asked on 5/21/2011 by Sandy from Toledo, ohio

          1 answer

        Displaying questions 1-4

        Do you have a question about this product?