80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor Zoom

80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

SKU:1F85RF-275

Brand: White Rodgers

White Rodgers
1F85RF-275 has been discontinued.
Direct Replacement:
SKU: 1F85RF-285
Brand: White Rodgers
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 5-1-1 Day
Programmable
Mount: Horizontal
Options: Password Lockout
Works with Sensor
Auto Changeover
Comes with Sensor
User Interface: Push Button
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 45°-90°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.05-2.5
Wattage:
?
1 to 75
Wiring: Y1
E/W1
O
W2
L
C
R
Y2
G
B
Color: White
Height: 3-4/5"
Width (Inches): 6-1/10"
Depth (Inches): 1-3/4"

Description for White Rodgers 1F85RF-275


  • Programmability: 5-1-1 day
  • Stages: 2 Heat/ 2 Cool
  • Setpoint Temperature Range: 45° to 90°F (7° to 32°C)
  • Rated Differential: 0.6° to 1.6°F with adjustable anticipation
  • Operating Ambient Temperature: 32° to 105°F (0° to 40°C)
  • Operating Humidity Range: 90% non-condensing maximum
  • Shipping Temperature Range: -4° to 150°F (-20° to 65°C)
  • Thermostat Dimensions: 6.1"W x 3.8"H x 1.75"D
  • Sensor Dimensions: 4.2"W x 2.6"H x 0.8"D
  • Auto changeover

80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Works great

By Chad

from Chicago, IL

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

Works as advertised. Has good range. I have the receiver in the basement and the transmitter on the first floor.

 
5.0

Pleasantly Surprised

By Lacy

from Atlanta, GA

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

I am so used to products that use wireless transmission being grossly under designed in that the communication link is dependent upon the right "phase of the moon" and a host of other factors. This product just works. The communication between the wireless thermostat is reliable and robust.

 
4.0

So far so good

By TechRoadWarrior

from Colorado Springs, CO

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

Relatively easy install once you take the time to read the manual and document all the wiring. Documenting the old wiring and comparing it to the new makes it much easier. Easy to program (better than the old system). So far so good...

 
5.0

Cold room no more!

By Steve

from Louisville, KY

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

I bought this remote sensor for a room that was always colder in winter and hotter in the summer than the other area on the same thermostat. This solved my problem. The remote can be setup to influence the temperature of that system or be the sole controller. Now the room stays the temperature that I want.
It was easy to install. Just look how the old one is wired and copy with the new one. Select in the menu your preferences with the instruction manual and you are good to go. The manual was very complete and easy to follow. I would recommend reading it completely first.

 
5.0

Solved my problem

By Charlie

from Bay Area, California

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

The thermostat in the upstairs of my house is centrally located, and is greatly affected by heat rising from the first floor. The result is that my kids' rooms get cold (I have to keep the doors closed so that they don't wake up). I had to put space heaters in their rooms, which is very inefficient. With the remote sensor on this thermostat, I can control the heating/cooling from inside the bedrooms, so get better temperature control and eliminate the space heaters.

The only thing that I would like better on this product is if it allowed you to program which temperature sensor to use in each time period. You can use the locat one, the remote one, or a weighted average, but whatever you choose is used all the time.

I replaced a standard White Rogers thermostat with this one, so installation was relatively easy. and the look is basically unchanged.

 
5.0

Works as promised

By GUS

from kansas

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

Works great. easy to install and program

 
5.0

Temp Control from Master Bedroom

By Jim

from Wichita, KS

Verified Buyer

Comments about 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor:

While our thermostat is located in an open area, we can now control the temperature from our Master Bedroom without high cost and moving wiring. Installed easily...looks great!

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 10 Answers
Displaying questions 1-8
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    hello, would this work with a gas furnace?
    Asked on 11/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as it is not more than two stages.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    Is there a swing setting on this thermostat?

    And if so what is the range it can be set for?
    Asked on 9/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat has a rated differential of 0.6°F to 1.6°F.

      Answered on 9/26/2011 by PexSupply Staff from NY
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    Just wondering if this thermostat has an adjustable swing setting?
    Asked on 9/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat has a rated differential of 0.6°F to 1.6°F with adjustable anticipation.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    does the sensor show the temperature in the room before you can adjust it up or down 4 degrees?
    Asked on 3/15/2011 by elaine from bronx ny

    2 answers

    • CUSTOMER CARE

      A:

      The sensor will only display the current room temperature.

      Answered on 3/17/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The sensor always shows the current temperature. When you select a lower or higher temperature it is only indicated by a number of bars that you select above or below the temperature. Up to five up or down. The temp that you select is indicated by bars not numbers. It's a little weird, but once you get the hang of it it works well.

      Answered on 6/6/2011 by Steve from Louisville, KY
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    Why is it obsolete? Is there a replacement? Can you lock so it only controls by the remote temperature or will it only average?
    Asked on 12/15/2010 by bart from N. CA

    2 answers

    • CUSTOMER CARE

      A:

      This thermostat is discontinued because White Rodgers makes a new version of it, the 1F85RF-285. This thermostat will only do the "average".

      Answered on 12/17/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You can lock it so that it is only controlled by the remote sensor. That is how I use it.

      Answered on 3/9/2011 by Charlie from Bay Area, California
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    Will this thermostat only take temperature readings from the remote sensor, or does it take information form both the sensor and the base unit? I want to place the remote sensor in the lower level of the house to get the HVAC unit to run even if the the main floor of the house is at the correct temperature.
    Asked on 11/4/2010 by garrett from kentucky

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat will sense both.

      Answered on 11/5/2010 by PexSupply Staff from NY
  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    Is this a 7 wire system. We have electric air, a heat pump heater system, with emergency heat backup (electric).
    Asked on 10/6/2010 by Reyna from Ridgeland, sc

    1 answer

  • 80 Series Programmable, 2H/2C, Digital Thermostat w/ Wireless Remote Sensor

    Q:

    what does the star indicate? How do I reset time date after replacing batteries?
    Asked on 10/4/2010 by Anonymous from Houston,Texas

    1 answer

    • CUSTOMER CARE

      A:

      If there is an asterisk on the screen, this means the system is in cooling mode. To reset press the up button and down button at the same time.

      Answered on 10/7/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?