Description
Finally, a full-featured digital thermostat designed for Spanish speaking customers.

Features
  • Large, 4-square-inch display with easy-to-see characters
  • Configures as manual heat/cool, auto changeover, heat only or cool only
  • Quick one-button programming
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Hydronic 2 or 3 wire applications
  • Three anticipation settings
  • Exclusive battery power monitor
  • Longer battery life
  • Easy-access battery compartment
  • 5-year warranty
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
Programmability:
5-1-1 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Auto Changeover
Power Method:
Hardwired
Battery
Changeover:
Manual
Auto
Temperature Range (F):
45°-90°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
24v
Low voltage
Amperage:
0.05-2.5
Wattage:
1.5 to 75
Wiring:
G
W/E
6
L
W2
Y
Rc
O/B
Y2
C
Rh
Color:
White
Height:
3-9/10"
Width:
5-1/10"
Depth (Inches):
1-1/5"
Wireless:
No
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A