Description
Features:
  • Available in Universal (Single Stage, Multi-Stage, Heat pump) or Single Stage Models.
  • Programmable 7- Day, 5/1/1 Day, 5/2 Day, 0-Day or Non-Programmable.
  • Gas, Oil, Electric, mV and 2 or 3-Wire Zone compatible.
  • Automatic Heat/Cool changeover option.
  • Keypad lockout and setpoint temperature limit options.
  • Dual power - hardwired and/or battery powered.
  • Fits vertical or horizontal junction box.
  • Air filter change indicator option.
  • Spanish language display models available.
Read more
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Large Display
Power Method:
Hardwired
Battery
Changeover:
Auto
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
24v
Amperage:
0.05-1.5
Wattage:
1.5 to 45
Wiring:
Rh
Rc
W
Y
O/B
C
Color:
White
Height (Inches):
3.5
Width:
4-1/2"
Depth (Inches):
1-1/10"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    19 Product Reviews

    Product Q&A