Non-Programmable Thermostat, Hardwired or Battery Powered Zoom

Non-Programmable Thermostat, Hardwired or Battery Powered

SKU:1F86-344

Brand: White Rodgers

White Rodgers
Qty Price
$32.95
/ each
$126.60 / box (4 units x $31.65)
In Stock! Ships in 24-48 Hours
(112 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1.5 to 45
Wiring: Rh
Rc
W
O
B
Y
G
C
Color: White
Height: 3-8/10"
Width (Inches): 6-1/10"
Depth (Inches): 1-2/10"

Description for White Rodgers 1F86-344

White-Rodgers 80 Series+ Thermostats
1F86-344

Non-Programmable Thermostat, Hardwired or Battery Powered

  • Programmability: Non-Programmable
  • Application: Gas, Oil or Electric; Millivolt
  • Color: White
  • User Interface: Soft Key
  • Power Method: Battery or Hardwired
  • Stages: 1 Heat/1 Cool
  • Mounting: Horizontal

Non-Programmable Thermostat, Hardwired or Battery Powered

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable Thermostat, Hardwired or Battery Powered
 
4.6

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

95%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Awsome - Easy to Use - Perfect

This is the best basic non-programmable thermostat I have ever installed or used. I have put in several in businesses, churches, my home(s), relative's homes, and friend's homes. I like...Read complete review

This is the best basic non-programmable thermostat I have ever installed or used. I have put in several in businesses, churches, my home(s), relative's homes, and friend's homes. I like it that much. It does a much better job of temperature sensing than cheaper (no-name) brands that you can buy for less at the local hardware store. Therefore, the temperature is maintained much more evenly, making it obviously more comfortable.

By far one of my favorite features is the filter alarm. How do you know if your filter needs replacing at 2 or 3 or 4 months? It all depends on how long the fan has run. This thermostat keeps track of the fan running time and you can adjust the time interval on the filter alarm for your environment. Not even the expensive Honeywell thermostats have this feature. (Most of the White-Rodgers / Emerson's do!)

Another nice feature is that it maintains separate heat and cool set temperatures. Many thermostats, especially cheaper ones, have only one set temperature, making it very likely, for example, that when you switch from cool to heat that the furnace will come on immediately. With this thermostat you can set your favorite temps for both, for example, cool to 74 degrees and heat to 68. That way when you switch between them you don't have to change anything else.

It is easy to use and hides all the un-needed controls behind an easy to access panel. This makes it simple for even little kids or anyone else to use. It never beeps at you and has held up well for years. I'm currently buying two more for my new house!

VS

Most Liked Negative Review

 

Temp gauge is not correct I will have to

Temp. Gauge not correct will have to replace it tor
Will buy new in local store .to expensive to ship back
Thank you for asking

Temp. Gauge not correct will have to replace it tor
Will buy new in local store .to expensive to ship back
Thank you for asking

Reviewed by 22 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Easy to install even for. an amateur!

By Fitz

from Naples, FL

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Simple directions and easily installed. Took less than 15 minutes.

 
5.0

I would buy this product again

By underdog

from melbourne, fl

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

I bought this thermostat to replace the same one that came with our a/c unit 12 years ago. It was easy to install and fit in same location without having to drill new holes.

 
5.0

Good investment

By mb321

from Pittsburgh PA

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

We replaced 2 old style dial thermostats with these. They maintain temperatures quite accurately, are easily adjustable and are very attractive.

 
4.0

Delivered As Advertised

By Rasputin

from Maumee, OH

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Item was exactly what I ordered and showed and was delivered on schedule. The unit is very easy to install and my furnace is up and running again

 
1.0

Temp gauge is not correct I will have to

By Vining the handyman

from Naples florid

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Temp. Gauge not correct will have to replace it tor
Will buy new in local store .to expensive to ship back
Thank you for asking

 
4.0

Good Thermostat

By Average Joe Homeowner

from Manchester, MI

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Very easy to install and operate would reccomend to friends and family alike replaced a white rodgers blue series that was just a piece of garbage would not bring home up to temp and keep it there at all. Since installing this old style thermostat home furnace has not burped one time and home is nice and warm all the time. One con with this thermostat is it would not work properly hardwired, the backlight would not come on unless I left the battteries in it at all times so I just will have to replace batteries every year.

 
5.0

Very pleased

By MB

from Ellwood City, CA

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

We purchased 4 of these to use in our church that has 2 zones....2 for A/C and 2 for heat. They installed easily, look attractive and function well.

 
4.0

Works good, but doesn't light up

By Renee

from Philadelphia

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

The thermostat came in a timely fashion and was
Installed with no difficulty, but it does not light up
As the original one did.

 
5.0

Piece of cake

By Mongoose

from Ohio

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Easy hook-up and holds temperature right to the degree. Nice big letters that light up when you hit the up or down button. Fast delivery too!

 
5.0

Ease of use

By Pat

from White Plains NY

Verified Buyer

Comments about Non-Programmable Thermostat, Hardwired or Battery Powered:

Very simple and easy to use and install.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

20 Questions | 24 Answers
Displaying questions 1-10Previous | Next »
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    I have a 5 year old thermostat, this last month it seems not to control the heater...had gas company come to check heater (5) years old...what could be the problem? should I replace the thermostat?
    Asked on 11/23/2014 by woody from Philadelphia, PA

    1 answer

    • CUSTOMER CARE

      A:

      impossible to tell what, there are many things that can wrongs.

      Answered on 12/22/2014 by Supplyhouse Staff from New York
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    I need a 12 volt digital, nonprogrammable thermostat. Can I use this 1F86-344 thermostat?
    Asked on 11/21/2014 by mouse

    1 answer

    • CUSTOMER CARE

      A:

      yes it will

      Answered on 11/26/2014 by Supplyhouse Staff from New York
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    what is plus/minus in degrees in order for unit to turn on or off

    white Rodgers 1F86-344
    Asked on 9/6/2014 by Dick from Orlando, Fl

    1 answer

    • CUSTOMER CARE

      A:

      The heat differential for this thermostat is a maximum of 1.5 degrees F. The cooling differential is 1.2 degrees F.

      Answered on 9/8/2014 by SupplyHouse Staff from NY
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    How do I turn the thermostat back on after replacing the batteries?
    Asked on 5/10/2014 by tonyman from Florida

    1 answer

    • CUSTOMER CARE

      A:

      You can reset the thermostat by pressing the "up" and "down" buttons simultaneously and moving the SYSTEM switch from OFF to HEAT at the same time.This also resets the factory
      defaults to the configuration menu.

      Answered on 5/12/2014 by SupplyHouse Staff from NY
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    How do you turn this completely to off? What are the slide switches inside the unit for? Does one of these turn off completely? I don't always want to use by just turning temp up or down...for instance if I am to be gone foe a few days and I don't want the AC to come on at all. Thanks
    Asked on 4/25/2014 by Kate from Lincoln, NE

    1 answer

    • VERIFIED BUYER

      A:

      To turn unit off, slide the System switch to OFF.

      Answered on 4/25/2014 by Anonymous
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    What does the flame symbol in bottom right corner of display mean?
    Asked on 1/27/2014 by Traci

    1 answer

    • VERIFIED BUYER

      A:

      The thermostat is calling for heat.

      Answered on 1/27/2014 by Anonymous
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    the light use to come on when I pressed the buttons, it no longer does that, I just changed the batteries a month ago,
    Asked on 8/3/2012 by loie

    1 answer

    • CUSTOMER CARE

      A:

      You can select for the backlight to be on or off by hitting the UP and DOWN (arrow) buttons at the same time.

      Answered on 8/7/2012 by PexSupply Staff from NY
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    what nis the little switch for in box
    Asked on 6/9/2012 by carol from fl

    2 answers

    • VERIFIED BUYER

      A:

      I think you are referring to the little black switch located where the wires attach to the terminal above it. If this is what you are talking about to the left of the switch you see (elect and to right right you gas ) This is the position the switch is in for the type of system you have. If you have electric heat the switch is to the left. If gas heat the position is to the right. If you have this thermostat an instruction book should've came with it. hopefully this helps you

      Answered on 6/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Update to question: This is a switch to energize fan for call of heat. If your system is heat or heat pump that requires the thermostat to energize fan immediately on call for heat put switch in electric position. If you have a computer go to pexsupply.com , locate thermostat IF86-344, click on it and when it goes to it click on manuals, then click on installation instructions and it will tell you all about operation. Their will be a picture of inside of thermostat and to left it will explain installation of it

      Answered on 6/10/2012 by Anonymous
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    Does the model 1f86-344 have a reset button? If so, where is it?
    Asked on 5/13/2012 by ksqkoala from OKC, OK

    2 answers

    • CUSTOMER CARE

      A:

      There is no reset button on this thermostat. To perform reset operation, press the up and down arrows simultaneously, while moving the system switch from OFF to HEAT.

      Answered on 5/14/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The only reset I know is what the instructions say to reset back to factory reset position is mentioned in the troubleshooting section of the instructions. By pressing the up and down arrows and move system switch from off to heat at the same time. This resets the factory defaults to configuration menu. If it has power, has been reset and still does not function correctly contact your place of purchase. Make sure all your wires are hooked to the right terminals. I've had mine for 2 years and never had any problems with it.

      Answered on 5/15/2012 by Anonymous
  • Non-Programmable Thermostat, Hardwired or Battery Powered

    Q:

    The thermostat will not display temps. I try to lower temp and I get a goofy code and it states "filter battery". I can't find door on top to see a battery. what do I do?
    Asked on 3/7/2012 by Linda from Morton, IL

    2 answers

    • CUSTOMER CARE

      A:

      "Filter" and "Battery" are actually two separate messages. They indicate, respectively, that the filter may need to be replaced (based on the time frame programmed at installation) and that the battery is low. We are not sure about the other code, but perhaps the unit needs a battery replacement. Please refer to the manual linked below for more information.

      http://s3.pexsupply.com/manuals/1249544587127/White_Rodgers_1F86-344_Instructions.pdf

      Answered on 3/8/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      If you don't have a user manual you should download one from the
      PexSupply website. I don't know what the code "filter battery" means,
      but the two AA backup batteries which supply backup power to the
      thermostat are easy to access. You just pull off the plastic cover
      with your fingers and the batteries are right there. There are
      grooves all around the case and entire front pops off. I don't think
      the thermostat needs any batteries to work properly. I think it is
      normally powered off the thermostat wires and only uses the batteries
      to retain memory if the line power fails.

      Answered on 3/7/2012 by Another PexSupply Customer
Displaying questions 1-10Previous | Next »

Do you have a question about this product?