Non-Programmable, 1H/1C,  Blue 2" Easy Set Thermostat Zoom

Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat

SKU:1F86EZ-0251

Brand: White Rodgers

White Rodgers
Qty Price
$43.95
/ each
$209.75 / box (5 units x $41.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Temperature Range (F): 45°-90°F
Max Temp (F): 90°F
Min Temp (F): 45°F
Programmability: Non-Programmable
Options: Large Display
Fan Control
Changeover: Manual
Power Method: Hardwired
Battery
Type: Gas
Electric
Oil
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
User Interface: Push Button
Color: White
Mount: Horizontal
Height: 3-8/10"
Width: 4-8/10"
Depth (Inches): 1-1/2"
Warranty: 5 Years

Description for White Rodgers 1F86EZ-0251

Features

  • Easy-to-Read 2-Square-Inch Blue Display
  • Easy Push-Connect Color-Coded Terminals
  • Exclusive Sleep Timer
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Long battery life - uses 2 "AA" alkaline batteries (included)
  • Battery power monitor
  • 5-year warranty
  • Lighted display for easier low-light viewing
  • Permanent pre-set retention during power loss
  • Permanent Hold
  • Simple "setup" menu to activate optional features
  • Temporary sleep timer
  • Soft-touch keypad
  • Display temperature recalibration (+/- 4°)
  • Easy access battery compartment

Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable, 1H/1C, Blue 2" Easy Set Thermostat
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

I would buy this product again

By HandyFather

from Gainesville, FL

Verified Buyer

Comments about Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat:

Changed my daughter's house mercury switch type thermostat with this product and she enjoyed the ease of adjusting when ever she leave the house and gone on vacation.

 
5.0

Great Thermostat!

By Joe

from Astoria, NY

Verified Buyer

Comments about Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat:

This product shipped quickly and is a great example of the Emerson Blue line. Everything is even color coded for the occupied installer. Would reccomend for a home or office that only needs 3 different temperature settings.

 
5.0

Easy, Easy!

By Judy R.

from Powder Springs, GA

Verified Buyer

Comments about Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat:

I received this thermostat very quickly and it was packaged very well. We had an old thermostat so I was a little hesitate to get this new digital brand. I must say it's great! It has three options, "at home", "sleep" and "away". It was super easy to install and set up. I did not want to have to program it and it came with default settings. I would recommmend highly.

 
5.0

Great Procuct

By Frank

from Michigan

Verified Buyer

Comments about Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat:

Thermostat was easy to install and works great. I purchased one first to see how well I would like it. Ordered two more and now have three of them throughout our home. Both orders didn't take long at all to receive, thanks PexSupply.com

 
4.0

solved my problem

By Josee

from Cleveland,OH

Verified Buyer

Comments about Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat:

Many user friendly features

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Non-Programmable, 1H/1C, Blue 2" Easy Set Thermostat

    Q:

    Does this product come with a wall plate?
    Asked on 10/23/2015 by Andy from St. Louis, MO

    1 answer

    • CUSTOMER CARE

      A:

      This product does not come included with the wall plate. If you would like to purchase the wall plate you can search sku: F61-2634.

      Answered on 2/11/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?