7-Day Programmable Thermostat, 24 Volt or Millivolt system Zoom

7-Day Programmable Thermostat, 24 Volt or Millivolt system

SKU:1F87-361

Brand: White Rodgers

White Rodgers
Qty Price
$64.25
/ each
$246.60 / box (4 units x $61.65)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Power Method: Battery
Hardwired
Changeover: Manual
Temperature Range (F): 45°-90°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Wattage:
?
1 to 45
Wiring: Rh
C
Rc
W
O
B
Y
G
Color: White
Height: 3-3/4"
Width (Inches): 6"
Depth (Inches): 1-1/4"
Humidity Control: No
Wireless: No

Description for White Rodgers 1F87-361

FEATURES


  • Choice of battery powered, dual power or hardwired models.
  • Fossil fuel or electric heat compatible.
  • 60% larger LCD with backlight.
  • Permanent program retention during power loss.
  • Configuration menu allows keypad selection of options.
  • Selectable Celsius or Fahrenheit temperature display.
  • Meets Energy Star specifications all programmable models.

7-Day Programmable Thermostat, 24 Volt or Millivolt system

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers7-Day Programmable Thermostat, 24 Volt or Millivolt system
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great Product

By R from Michigan

from MI

Verified Buyer

Comments about 7-Day Programmable Thermostat, 24 Volt or Millivolt system:

Used on heat only w/boiler

 
5.0

Terrific T-Stat

By Joe HVAC want to be!

from Silver City, NM

Verified Reviewer

Comments about 7-Day Programmable Thermostat, 24 Volt or Millivolt system:

This T-Stat is excellent. It installs in less than 10 minutes & is easy to program. It hold precise temp & it has the filter reminder which many other T-Stats do not. It also has a 5 year warranty-regardless of whether a do-it-yourselfer or a professional installs it. With many of the Honeywell T-Stats one only gets the 5 year warranty if it is professionally installed-that is why they call it a PRO t-stat or a PRO-install. But all in all this T-Stat works great. Another great product from one of the leaders in the T-Stat industry-WHITE-RODGERS.

 
5.0

I would buy product again.Love results.

By Chosen

from Austell, GA

Verified Buyer

Comments about 7-Day Programmable Thermostat, 24 Volt or Millivolt system:

I've used this thermostat in both one and two level houses. It works efficiently and I have noticed a significant energy savings. It is a cost effective product considering the results obtained. I highly recommend it.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    I cannot understand why the little green light is on and it says "SAVE" in the top left corner. This happened last summer also, but only briefly. While this is displayed it will not adjust to the temperature I set it to. I'm about to have a heat stroke, someone please help.
    Asked on 5/27/2012 by Heat Stroke

    1 answer

    • CUSTOMER CARE

      A:

      First, make sure that you change the batteries and ensure that all of the wires are connected properly. If a voltage spike or static discharge causes erratic thermostat operation you can reset the thermostat by pressing the up and down buttons and the TIME button at the same time. This also resets the factory defaults to the configuration menu and program. If the thermostat has power, has been reset and still does not function correctly contact your heating/cooling service person.

      Answered on 6/19/2012 by PexSupply Staff from NY
  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    This thermostat would be for my gas fireplace that is a millivolt system. Will this thermostat work for that application?
    Asked on 11/12/2011 by rancher1 from ogden, ut

    1 answer

    • CUSTOMER CARE

      A:

      Without knowing the specifics of your fireplace, we see no reason why this thermostat wouldn't work.

      Answered on 12/14/2011 by PexSupply Staff from NY
  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    Is 1F87-361 compatible with 1E78-144? I want to replace 1E78-144 with programmable T.
    Asked on 7/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They are both low voltage and can control the same types of systems. You may need to modify the wiring slightly.

      Answered on 7/21/2011 by PexSupply Staff from NY
  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    How do I remove the cover to change the battery?
    Asked on 4/20/2011 by Gma from Kansas

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends that you gently pull the cover straight off the base. Forcing or prying on the thermostat will cause damage to the unit. If necessary, move the electric heat switch. To replace the cover, line up the cover with the base and press until the cover snaps onto the base.

      Answered on 4/20/2011 by PexSupply Staff from NY
  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    I lost my manual could I get a replacement
    Asked on 3/26/2011 by Anonymous

    1 answer

  • 7-Day Programmable Thermostat, 24 Volt or Millivolt system

    Q:

    I'm interested in knowing how user-friendly it is to program.
    Asked on 10/7/2010 by Anonymous

    1 answer

Displaying questions 1-6

Do you have a question about this product?