Non-Programmable Blue Thermostat, 2/1HP Zoom

Non-Programmable Blue Thermostat, 2/1HP

SKU:1F89-0211

Brand: White Rodgers

White Rodgers
Qty Price
$45.25
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Battery
Hardwired
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
0.05-1.5
Color: White
Height: 3-8/10"
Width: 4-8/10"
Depth (Inches): 1-1/2"

Description for White Rodgers 1F89-0211

Features

  • 2-square-inch Blue display with easy-to-see characters
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Long battery life uses 2 AA alkaline batteries (included)
  • Exclusive battery power monitor
  • 5-year warranty
  • Easy push-connect color-coded terminals
  • Easy-to-read LCD with improved contrast
  • Lighted display for easier low-light viewing
  • Comfort & Convenience
  • Permanent program retention during power loss
  • Setpoint Hold
  • Simple setup menu to activate optional features
  • Temporary temperature override two-hour minimum or until next program period
  • Soft-touch keypad
  • Display temperature recalibration (+/- 4°)
  • Easy access battery compartment Dual-Powered?choice of battery-powered or hardwired, for all applications
  • Selectable Energy
  • Fast (FA) or slow (SL) heating cycle anticipation
  • Easy-to-wire push-connect color coded terminals
  • Compressor lockout protection
  • Millivolt compatible
  • Electric heat option

Non-Programmable Blue Thermostat, 2/1HP

REVIEW SNAPSHOT®

by PowerReviews
White RodgersNon-Programmable Blue Thermostat, 2/1HP
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

thermostat

By chap

from sun city center, fl.33573

Verified Buyer

Comments about Non-Programmable Blue Thermostat, 2/1HP:

works well, easy too install.

 
5.0

Definitely b uy product again

By Con Pac

from Tampa fl

Verified Buyer

Comments about Non-Programmable Blue Thermostat, 2/1HP:

Works great

 
5.0

Excellent

By wildbill

from Oklahoma city

Verified Buyer

Comments about Non-Programmable Blue Thermostat, 2/1HP:

Works great -- accurate. I had some problems figuring out the correct wiring/colors because my sytem is fairly old. Had to use the AC service manual.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Non-Programmable Blue Thermostat, 2/1HP

    Q:

    does this thermostat make 2 clicks when engaging the system?
    Asked on 7/21/2011 by MC from SC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 8/5/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?