Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts Zoom

Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts

SKU:1F95-0671

Brand: White Rodgers

White Rodgers
Qty Price
$112.95
/ each
$325.95 / box (3 units x $108.65)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Power Method: Battery
Hardwired
Power Stealing
Changeover: Auto
Temperature Range (F): 45°-99°F
Voltage:
?
Low voltage
Amperage:
?
1.5-2.5
Wattage:
?
30 to 75
Wiring: -
RH
L
C
O/B
G
Y
Y2
W2
6
Color: White
Humidity Control: No
Wireless: No

Description for White Rodgers 1F95-0671

Features

  • Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat
  • Backlit Display
  • 24 Volts
  • 4 Programs
  • Automatic Changeover
  • Programmable Fan
  • Energy Management Recovery
  • Remote Sense Option
  • Keypad Lockout
  • Profile-Horizontal
  • Tripower (Hardwire, Battery, Battery W/Power Stealing Assist)
  • Temperature Range: 45-99° F
  • Terminals-RC,RH,C,G,Y,Y2,W/E,W2,W3,6,O/B,L,+,S,-

Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts

REVIEW SNAPSHOT®

by PowerReviews
White RodgersBlue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Would use this item again

By inside girl

from Grand rapids, MI

Verified Buyer

Comments about Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts:

We use these in our controls packages. Good product

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Blue Universal Multi-Stage (2H/2C) Or Heat Pump(4H/2C) 7-Day programmable Digital Thermostat, Backlit Display, 24 Volts

    Q:

    dimensions on the back?
    Asked on 9/1/2012 by veldik from il

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of the unit are 4.2" H x 6.4" W x 1.7" D.

      Answered on 9/14/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?