Description
  • Universal Staging
  • 4 Heat/2 Cool
  • 7-Day or 5+1+1 Day Programmable or Non-Programmable
  • 6- Square-Inch Display
  • 4 Setbacks or 2 setbacks
  • 24 Volt or Millivolt system
  • 6-square-inch display
  • Lock feature secures thermostat to subbase, reduces tampering
  • 4.2"H x 6.4"W x 1.7"D
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Auto Changeover
Works with Sensor
Fan Control
Password Lockout
Power Method:
Battery
Power Stealing
Hardwired
Changeover:
Auto
Temperature Range (F):
45°-99°F
Voltage:
24v
Low voltage
Amperage:
1.5-2.5
Wattage:
30 to 75
Wiring:
S
-
RH
L
C
O/B
G
Y
Y2
W2
6
Color:
White
Height:
4-1/5"
Width:
6-2/5"
Depth (Inches):
1-7/10"
Humidity Control:
No
Wireless:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    1 Product Reviews

    Product Q&A