Universal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square" Display, 24V or Millivolt system Zoom

Universal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square" Display, 24V or Millivolt system

SKU:1F95-0680

Brand: White Rodgers

White Rodgers
Qty Price
$109.95
/ each
$313.95 / box (3 units x $104.65)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Power Method: Battery
Hardwired
Power Stealing
Changeover: Auto
Temperature Range (F): 45°-99°F
Voltage:
?
Low voltage
Amperage:
?
1.5-2.5
Wattage:
?
30 to 75
Wiring: W2
O/B
S
L
-
G
RH
6
Y
Y2
C
Color: White
Height: 4-1/5"
Width: 6-2/5"
Depth (Inches): 1-7/10"
Humidity Control: No
Wireless: No

Description for White Rodgers 1F95-0680

  • Universal Staging
  • 4 Heat/2 Cool
  • 7-Day or 5+1+1 Day Programmable or Non-Programmable
  • 6- Square-Inch Display
  • 4 Setbacks or 2 setbacks
  • 24 Volt or Millivolt system
  • 6-square-inch display
  • Lock feature secures thermostat to subbase, reduces tampering
  • 4.2"H x 6.4"W x 1.7"D

Universal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square" Display, 24V or Millivolt system

REVIEW SNAPSHOT®

by PowerReviews
White RodgersUniversal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square-Inch Display, 24 Volt or Millivolt system
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Excellent product!

By Joan

from Syracuse, NY

Verified Buyer

Comments about Universal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square-Inch Display, 24 Volt or Millivolt system:

Met our needs perfectly!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Universal Staging, 7-Day or 5+1+1 Day Programmable or Non-Programmable Thermostat, 6- Square-Inch Display, 24 Volt or Millivolt system

    Q:

    Does this thermostat have an audible click as it detects changes requiring an off or on response from the furnace or A/C? My current model drives me nuts with constant clicking and wakes me up at night!
    Asked on 2/26/2011 by Me 'gan from MetroDetroit, MI

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat will make a soft clicking sound. We are unsure how the noise level compares to that of your current thermostat.

      Answered on 2/28/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?