Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat Zoom

Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

SKU:1F95-1277

Brand: White Rodgers

White Rodgers
Qty Price
$134.95
/ each
$519.80 / box (4 units x $129.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Horizontal
Options: Auto Changeover
Password Lockout
Works with Sensor
Fan Control
Large Display
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 45°-99°F
Voltage:
?
Low voltage
Amperage:
?
1.5-2.5
Wattage:
?
30 to 75
Wiring: W/E
W2
Rh
Y2
Rc
O
L
B
Y
C
G
Color: White
Height: 4-2/5"
Width: 5-9/10"
Depth (Inches): 1-1/5"
Wireless: No
Humidity Control: No

Description for White Rodgers 1F95-1277

Simple and logical installer menu set-up and programming, and peration is enhanced with audio confirmation of touchscreen entries. Features like variable touchscreen security to prevent tampering, temporary and vacation overrides, and filter change reminders add convenience.

The new 90 Series touchscreen thermostats (-1277 Models) include programmable fan and remote sensing, as well as the exclusive Cool Savings feature and dual fuel control, providing the ultimate in comfort control. Our +/- 1° temperature accuracy will keep you comfortable and protect your HVAC systems.

90 Series Blue is the result of smart, innovative thinking. Install 90 Series Blue with confidence because it?s exclusively for the professional trade.

Features:

  • Large 12-square-inch touchscreen display - largest in the industry.
  • Extra-large touch keys for easy operation.
  • Universal Dual-Powered - choice of battery-powered or hardwired with battery back-up.
  • Meets ENERGY STAR® specifications.
  • Meets California Building Code, Title 24.
  • Universal - choice of 7 day, 5/1/1 day programmable or non-programmable (installer selectable).
  • Audible feedback.
Additional Features:
  • Remote sensing indoor/outdoor - EITHER an indoor OR outdoor (wired) sensor can be connected to the thermostat to display remote temperature.
  • Programmable fan - fan mode can be specified for each program period.
  • Circulator fan cycling - special fan mode will cycle fan ON for 10 minutes, OFF for 20 minutes when the thermostat has not called for cooling or heating for the past 60 minutes.
  • Automatic daylight savings option - The Real Time Clock will adjust automatically for daylight savings time, including change after March of 2007.
  • Patented Cool Savings - the thermostat will make small adjustments to the sensed temperature during periods of high demand to reduce AC system running time and save energy.
  • Enhanced security settings - the thermostat offers two levels of keypad lockout which require user-selected code to unlock
  • 3 wire zone valve - compatible with 3-wire zoned hydronic systems
  • Dual-fuel heat pump control

Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersProgrammable, 3H/2C, Big Blue Digital Touchscreen Thermostat
 
4.5

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

88%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Totally happy with this thermostat

For my old heat-air system I had a one stage White Rodgers thermostat that I loved - when I had to get the new system last summer, they told me I needed a two...Read complete review

For my old heat-air system I had a one stage White Rodgers thermostat that I loved - when I had to get the new system last summer, they told me I needed a two stage and they installed one of their brands. After putting up with a thermostat that was very difficult to use, I bought the two-stage White Rodgers that is the same programming wise as my original thermostat. I could not be happier now that I can easily program the unit and make changes for one day and then go back to what I had before with a couple clicks in the program screen.
I did pay my heat-air company to install as I had issues figuring out the one they installed and making the comparable install on this one - but still worth it in the end.
Plus the house is keeping warmer with this thermostat than with the one they installed.

VS

Most Liked Negative Review

 

It's a good start but needs improvment

The lage temp numbers are really great, maybe too large for some. Off, cool & auto should be much larger, about double existing size, maybe bold also. The unit is very...Read complete review

The lage temp numbers are really great, maybe too large for some. Off, cool & auto should be much larger, about double existing size, maybe bold also. The unit is very nice, the auto feature is an outstanding feature.

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product better than anticipated.

By HandyDan

from Pekin, IL.

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

Very easy to install and program.

 
5.0

feature rich

By R.

from NC

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

dual fuel - easy to read & use - 5 year warranty - good value for the price - flexible applications - straight forward programming for HVAC maybe a reach for avg. home owner.

(1 of 1 customers found this review helpful)

 
5.0

Very versatile thermostat

By Valley air solutions

from Vernon NJ

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

I use this thermostat for duel fuel heat pump systems. Clear and easy directions, can switch to emergency heat at desired outdoor set point which is great for areas where natural gas is not a option and your forced to burn oil or propane$$$$$

(0 of 1 customers found this review helpful)

 
1.0

Cheap and Flemsry

By Keith

from Bloomington. IN

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

Instruction were extremely difficult to read and understand. Very confusing to program. I finally got it locked but now can't get it unlocked.

I have 5 more to replace and I don't think this will be the one I use.

(1 of 1 customers found this review helpful)

 
5.0

Awesome Product

By Plant manager

from Detroit, MI.

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

Installed 9 of these in my church. They work great.
Had one go bad, 5 year warranty, excellent service from Pex.

(2 of 2 customers found this review helpful)

 
4.0

I like it.

By Mac

from New AYork

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

We have 10 of these in service in commercial offices and the Tenant can use them easily. Straight forward to install. They have been installed for a year with no service issues. The lock out feature(pin #) is difficult to employ but you only need to use it if there are too many fingers on the tstat.

(1 of 1 customers found this review helpful)

 
5.0

So far we are happy with this product!

By Brig

from Herndon, VA

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

The house temperature feels exact how we've set. We will get the same product when the other is broken. Although it takes a bit of times to program the setting but it is worth!

(2 of 2 customers found this review helpful)

 
5.0

Totally happy with this thermostat

By LAK

from Simi Valley, CA

Verified Buyer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

For my old heat-air system I had a one stage White Rodgers thermostat that I loved - when I had to get the new system last summer, they told me I needed a two stage and they installed one of their brands. After putting up with a thermostat that was very difficult to use, I bought the two-stage White Rodgers that is the same programming wise as my original thermostat. I could not be happier now that I can easily program the unit and make changes for one day and then go back to what I had before with a couple clicks in the program screen.
I did pay my heat-air company to install as I had issues figuring out the one they installed and making the comparable install on this one - but still worth it in the end.
Plus the house is keeping warmer with this thermostat than with the one they installed.

 
5.0

SuperVersatility

By DovidR

from Teaneck, NJ

Verified Reviewer

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

Is there anything this thermostat can't do? If there is, I haven't found it yet. It can be programmed to do pretty much anything you can think of. It was simple to install, simple to set-up, simple to program and is simple to use.

Best features: Unlike many other thermostats, you can set a temperature range and the system will automatically switch between heating and air conditioning.
There is a temperature override, useful when there is a temporary change in your schedule- you can set the override for an hour or many days. Comes in handy for holidays and other temporary changes in the schedule, without having to change the permanent program.
Screen is easy to read and use.

Worst feature: expensive

(0 of 1 customers found this review helpful)

 
5.0

Best darn Thermostat ever made. Period.

By Pegasus

from Rockmart, Ga.

Comments about Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat:

You can't beat White-Rodgers !!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

13 Questions | 14 Answers
Displaying questions 1-10Previous | Next »
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    can this one replace my exiting White-Rogers MO. 63123, type no. 1F81-261?
    Asked on 10/21/2012 by VanDo from Fremont, CA

    2 answers

    • CUSTOMER CARE

      A:

      1F81-261 thermostats are still available. This unit is also a low-voltage, 2 heat/ 2 cool model and could function as an upgrade/replacement.

      Answered on 10/23/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yes

      Answered on 10/24/2012 by Anonymous
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    Boiler heats up once and sensor call for heat but unit click on and off.
    Asked on 12/21/2011 by Jim from Chicago, Ill.

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us as if you may have a wiring/control issue. Please make sure everything is wired correctly and the boiler control is functioning properly.

      Answered on 12/23/2011 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    how can we change to celcius
    Asked on 5/5/2011 by Serge Beaudoin

    1 answer

    • CUSTOMER CARE

      A:

      1) Press Menu
      2) Press and hold "Installer Config" for 5 seconds
      3) Press the down arrow until you get to menu item 14
      4) Press the side arrows to alternate between Fahrenheit and Celsius display

      Answered on 5/19/2011 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    what is the warranty period for this unit?
    Asked on 4/7/2011 by wendell from cols ga

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat has a 5-year warranty.

      Answered on 4/7/2011 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    can this therostat replace a Goodman ComfortNet CTK01AA?
    Asked on 2/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      White-Rodgers manufactures the 1F99CT-1291 as a proprietary part for Goodman. There is no direct replacement for it, but other thermostats with the same specs may work in its place.

      Answered on 2/21/2011 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    Doe this thermostat have a keypad lockout feature?
    Asked on 2/11/2011 by Chuck from Chandler, AZ

    1 answer

  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    is this thermostat recommended for a rheem rgm07em
    Asked on 2/10/2011 by mark from chicago

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat will work, as long as its specs match those of the furnace.

      Answered on 2/11/2011 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    It seems that the thermostat will not trigger the attic fan on a heat-pump based unit to shut-off. The heat pump itself comes on and off based on the temperature but the fan stays on. I had to unplug power to the attic unit to kill it. Resetting the thermostat did not seem to help. Is the thermostat bad?
    Asked on 1/28/2011 by Clay from Madison, Alabama

    1 answer

  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    what does the "sytstem on +2" mean?
    sometimes it just says system on.....and then sometimes it says +2.
    what is the difference?
    Asked on 12/19/2010 by scott from little rock, ar

    1 answer

    • CUSTOMER CARE

      A:

      "System On" indicates when the heating or cooling stage is energized. "+2" indicates when a second stage is energized.

      Answered on 12/20/2010 by PexSupply Staff from NY
  • Programmable, 3H/2C, Big Blue Digital Touchscreen Thermostat

    Q:

    Is this a 7 wire system?
    Asked on 10/6/2010 by Reyna from ridgeland, sc

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?