Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat Zoom

Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

SKU:1F95-1280

Brand: White Rodgers

White Rodgers
Qty Price
$177.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
3

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Horizontal
Options: Fan Control
Works with Sensor
Password Lockout
Large Display
Auto Changeover
Color: White

Description for White Rodgers 1F95-1280

Blue Touchscreen Commercial Multi-Stage (2H/2C) Or Heat Pump(4H/2C)

Specifications

  • 7-Day programmable Digital Thermostat
  • Backlit Display
  • 24 Volts
  • 2 Programs, Economizer Control, Automatic Changeover
  • System Switch:Heat, Off, Cool, Emergency, Auto
  • Fan Switch:Auto, On
  • Programmable Fan
  • Energy Management Recovery
  • Remote Sense Option
  • Keypad Lockout
  • Profile:Horizontal
  • Tripower (Hardwire, Battery, Battery W/Power Stealing Assist)
  • Range 45-99 Degrees F
  • Terminals: RC,RH,C,G,Y1,Y2,W1,W2,W3/A1,6,O/B,L,+,S,-

Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

    Q:

    the unit that i have dose not allow me to go over 62 when i put the heat on it is telling me that temporary hold at 62 and also teling me temperature limit masage
    Asked on 8/18/2011 by essy from palmdale ca,

    1 answer

  • Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

    Q:

    Do you make a model that will do multi-stage heating/cooling with fully programmable fan control? Fan control must have Circulate feature that is programmable to run only at certain periods of the day.
    Setup portion must be able to specify run rpm speeds for circ, heat, and cool (DC fan motor).
    Asked on 5/23/2011 by dabunsey from Geauga County, OH

    1 answer

  • Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

    Q:

    WHERE DO THE WIRES GO?
    Asked on 5/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The thermostat wire will be hooked up to your heat source/control.

      Answered on 5/9/2011 by PexSupply Staff from NY
  • Blue Touchscreen Commercial Multi-Stage, or Heat Pump, 7-Day programmable Digital Thermostat

    Q:

    How to remove the screen to change the backup batteries
    Asked on 3/25/2011 by NSMH from Brossard, Quebec

    1 answer

Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons