Programmable, 4H/2C, Easy Reader Blue Digital Thermostat Zoom

Programmable, 4H/2C, Easy Reader Blue Digital Thermostat

SKU:1F95EZ-0671

Brand: White Rodgers

White Rodgers
Qty Price
$95.35
/ each
$183.10 / box (2 units x $91.55)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Programmability: 7 Day
Programmable
Stages:
?
4 Heat/2 Cool
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Floor Sensor Compatible: No
Power Method: Power Stealing
Battery
Hardwired
Changeover: Manual
Temperature Range (F): 45°-99°F
Voltage:
?
Low voltage
Amperage:
?
1.5-2.5
Wattage:
?
30 to 75
Wiring: W/E
6
W2
Rh
L
C
O/B
G
Y
Rc
Y2
Color: White
Height: 4-1/5"
Width: 6-2/5"
Depth (Inches): 1-7/10"
Humidity Control: No
Wireless: No

Description for White Rodgers 1F95EZ-0671

Introducing the Emerson BLUE Easy Reader Thermostat - a thermostat that is easier to read, easier to use, and easier to understand. So simple it can be operated at a glance. Research has shown that many consumers, including the 78 million baby boomers in the United States, have expressed a clear preference for easy-to-operate, easy-to-read thermostats. The large characters (1" high numerals) and one-button, one-function operation make it simple to set or adjust. And the lighted 6-inch display makes it even easier to operate in low light areas.

Product Features

  • One-touch mode buttons to set the temperature or selectable 7-day program (installer selectable)
  • Patented pre-programmed schedule simplifies time and temperature programming
  • 5-year warranty
  • Meets ENERGY STAR specifications
  • Choice of battery-powered with optional power stealing assist or hardwired with battery backup
  • Selectable Energy Management Recovery
  • Meets California Building Code, Title 24
  • Permanent program retention during power loss
  • Indefinite set point hold or temporary temperature override
  • Temporary temperature override?will override program for two hours
  • Furnace filter change reminder
  • Maintains room temperature to within +/-1° F
  • Room temperature display can be re-calibrated up to +/-4° F
  • Temperature Range: 45-90 F
  • Energy-saving selectable 7-day programmable feature automatically adjusts the temperature to different times of the day

Additionally, according to the Department of Energy, you can save up to 30% on your heating and cooling costs when the thermostat is used in the programmable mode. This savings can average up to $250 per year.

Programmable, 4H/2C, Easy Reader Blue Digital Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersProgrammable, 2H/2C, Easy Reader Blue Digital Thermostat
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
3.0

Misleading Literature

By TV

from Fallbrook Ca

Verified Reviewer

Comments about Programmable, 2H/2C, Easy Reader Blue Digital Thermostat:

The literature indicates, more than once, that in program run mode the program step will be displayed, such as day or eve. I called WR customer service nearly a year ago on this and he confirmed that the step will not be displayed, in spite of what the lit says. He also said they would change the literature. I wonder when? This feature is important to me, perhaps not to everyone.

 
5.0

Really EZ

By Mike the Genius

from Folsom, CA

Verified Buyer

Comments about Programmable, 2H/2C, Easy Reader Blue Digital Thermostat:

Bought as replacement for my 18 years old thermostats. First time in my life replaced thermostats and took me about 30 minutes. Works great and really EZ to install and setup. The best of all is did not even call support.

 
4.0

Good, easy to operate

By JC

from Southern California

Verified Buyer

Comments about Programmable, 2H/2C, Easy Reader Blue Digital Thermostat:

Once installed its great, a little difficult to set up initially. Call support line the guy was very helpful and it works great today.

(1 of 1 customers found this review helpful)

 
5.0

Bought one and will be buying another

By HarryO

from Watertown, MA

Verified Buyer

Comments about Programmable, 2H/2C, Easy Reader Blue Digital Thermostat:

Everything's a plus. This thermostat was easy to install, easy to use and easy to see, especially with the large numbers and the display back lighting.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 12 Answers
Displaying questions 1-7
  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    How do I switch the Emerson stat from heat to cool
    Asked on 7/22/2012 by Tyler from Saskatoon

    1 answer

  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    I just purchased the W/R Blue easy reader, I am replacing a GE 3AAT8081A1 - 7 wires, Unsure of the wiring?? Where do the 7 wires go on new thermostat/ Colors are orange green,white,,brown,white jumper,green and red.Can you help??
    Asked on 3/17/2012 by ric from Memphis tn

    1 answer

    • VERIFIED BUYER

      A:

      Ric, I had to call the manufacture to get the proper setup instructions. Once I got to talk to someone they were very helpful. Once you get them write them down. The have worked great ever since.
      Good luck,
      jcarsten

      Answered on 3/18/2012 by Another PexSupply Customer
  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    Does this unit retain the time/date settings as well as the program during power outages? Assume their is a battery installed.
    Asked on 3/6/2012 by tv from Fallbrook CA

    4 answers

    • VERIFIED BUYER

      A:

      It will hold all your setting in memory providing you have working batteries.
      Peter Roberts
       

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it does..
      .

      Answered on 3/6/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      If functioning batteries are installed in the thermostat, it will not lose its settings during a power outage.

      Answered on 3/7/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it will!

      Answered on 3/7/2012 by Another PexSupply Customer
  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    HOW DO I TAKE LIMIT TEMP OFF thermostat, is stuck on 68 with limit under it how do I change that need it on 70
    Asked on 12/9/2011 by brenda from natchitoches, La. 71457

    2 answers

  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    My current old mechanical bimetal thermostat has two terminals - an R and a W that connect to a red and white pair of wires and that's all. I want to go programmable with a thermostat like the Eazy Reader. Does this thermostat have corresponding R and W terminals marked "R" and "W" that I can connect my Red and White wires to?
    Asked on 1/10/2011 by Marv from Sunnyvale, CA

    1 answer

  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    How do you set the heat to operate?
    Asked on 11/3/2010 by Anonymous

    1 answer

  • Programmable, 2H/2C, Easy Reader Blue Digital Thermostat

    Q:

    can this be wired for the backlight to be on continuous?
    Asked on 9/25/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No it cannot. It will only light when a button is pressed. It will not stay on.

      Answered on 9/28/2010 by PexSupply Staff from NY
    • A:

      according to the installation / configuration instruction manual :

      10) Select Backlight Display – The display backlight improves
      display contrast in low lighting conditions. When the "C"
      terminal is powered, selecting backlight dL ON will keep the
      light on continuously. Select backlight OFF will turn the light
      on momentarily after any button is pressed. When the "C"
      terminal is not powered, the light will be on momen- tarily
      after any button is pressed no matter whether the backlight
      is selected ON or OFF.

      Answered on 1/10/2011 by idler from Hingham, MA
Displaying questions 1-7

Do you have a question about this product?