90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat Zoom

90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

SKU:1F97-1277

Brand: White Rodgers

White Rodgers
Qty Price
$121.95
/ each
$471.80 / box (4 units x $117.95)
In Stock! Ships in 24-48 Hours
(101 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Works with Sensor
Fan Control
Password Lockout
Auto Changeover
Large Display
Power Method: Hardwired
Battery
Changeover: Auto
Temperature Range (F): 45°-99°F
Voltage:
?
Low voltage
Amperage:
?
1.5-2.5
Wattage:
?
30 to 75
Wiring: +
S
-
G
6
Rh
L
C
Y
B
O
W
Rc
Color: White
Height: 4-3/5"
Width: 5-9/10"
Depth (Inches): 1-1/5"
Replaces: 1F90-371
1F97-1271
1F95-371
Humidity Control: Yes
Wireless: No

Description for White Rodgers 1F97-1277

The Big Blue touchscreen thermostats include humidity control, programmable fan and remote sensing, as well as the exclusive Cool Savings feature and heat pump dual fuel control, providing the ultimate in comfort control. The thermostat's +/- 1° temperature accuracy will keep you comfortable and protect your HVAC systems.

Features:

  • 12-Square Inch Blue Touchscreen Display
  • Blue, lighted display for easier low-light viewing
  • 7-Day or 5+1+1 Day Programmable or Non-Programmable
  • Programmable Fan and Remote Sense Capable
  • Patented pre-programmed schedule simplifies time and temperature programming
  • Selectable Energy Management Recovery
  • Permanent program retention during power loss
  • Compressor lockout protection
  • For 24 VAC or Millivolt Systems
  • 3-Wire Zone Valve
  • Dual Powered - Hardwired or Battery Powered

90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat
 
4.5

(based on 28 reviews)

Ratings Distribution

  • 5 Stars

     

    (19)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

84%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Versatile thermostat

I use this for heat only system, with a remote sensor that is in babie's bedroom. This way I know don't have to guess what to set the thermostat at night every night,...Read complete review

I use this for heat only system, with a remote sensor that is in babie's bedroom. This way I know don't have to guess what to set the thermostat at night every night, I know how his room will be.
On the plus, it works very nicely and holds the temperature where it needs to be. It is very configurable, has lots of setup options. It is very easy to override the programmed value, and you can do this temporary override, or permanent override which stays until you go back to program mode, which is also very easy with one button click. I like that once it is in permanent override mode, it behaves like a non-programmable thermostat. It can be configured to be used as completely as non-programmable, but with this configuration it doesn't display the clock.
The touchscreen works very well, it never missed my touchs.

On the con side, the display could have more contrast to make it more readiable from distance and especially from angle. We have it wired such that it gets power from system transformer. This way it is configured to always show high intensity backlight, which makes it more readible. But not everyone might be connecting this way. For us it is in a place where you naturally are close to it to be able to see it, so readibility is not an issue, especially with the continous high backlight.

The relay switches are on the loud side when they turn on and off. In a bedroom this could be an issue if you are bothered with such noises.

Overall I really like it for our use.

VS

Most Liked Negative Review

 

Fan Circulator feature removed

Bought this thermostat specifically for the Circulator fan cycling feature. After installation, the automatic cycling was nowhere to be found. I contacted Emerson support and was told that the feature had been removed...Read complete review

Bought this thermostat specifically for the Circulator fan cycling feature. After installation, the automatic cycling was nowhere to be found. I contacted Emerson support and was told that the feature had been removed permanently from the product. Unfortunately, that fact has rendered this purchase an utter waste of time and money.

Reviewed by 28 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product

By Father

from Hopatcong, NJ

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

We bought 4 of them and they work like a charm!

 
4.0

Very good

By DB

from Sioux Falls,SD

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

Good price, easy to program, no problems

 
5.0

Easy to program

By Bg

from Schaumburg, Il

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

Was in need of a replacement thermostat and this one was recommended as a replacement. Much better than previous one, easy to install and easy to program.

May end up purchasing another one so that both household stats are the same.

 
5.0

good programmable thermostat .

By little wally

from trenton mi.

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

i have always liked white rogers programmable thermostats . i like the 90 series real well .

 
5.0

White Rodgers 90 Series

By Thomas G.

from Tennessee

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

A great screen, easy to program and a very high quality product. I have owned 4 of these over the past 6 years for several thermostats in my home. Be sure, if you put batteries in the unit, check to make sure the batteries don't leak, it will ruin the unit.

 
1.0

Not As Advertised - Be Careful

By Big Shrub

from Pennsylvania

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

Purchased this control to replace an obsolete 2 wire 1F90-371 "power stealing" thermostat. It is listed by Supply House and White Rodgers as the replacement. It WILL NOT replace the 1F90-371. First of all it wouldn't work with the existing indoor remote sensor so I next purchased the new sensor which is smaller and doesn't cover the old foot print. I dissassembled it and put the circuit board inside the old case. The stat still wouldn't work because we found deep within the instructions that it requires 24 volts to utilize the remote sensor. Running an additional conductor was not an option. Ended up swaping it with a 1F90-371 from another location where I could install the additional conductor. Had it not been touted as the replacement, I would have installed a different thermostat. A simple 30 minute thermostat changeout turned into a big multi-day project. My customer isn't happy nor am I.

 
5.0

A well-designed product

By Deke the Jet

from Golden, CO

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

I have 4 zones in my house and have one of these on each zone. It is easy to program and has great programming flexibility, from just manually setting a temperature to 7 completely different days, each with up to 4 settings.
The touch screen is big and easy to read (and set programs on), and the ability to override the programming for special occasions is easy.
A great functioning, and good looking, product.

 
5.0

Ble background is awesome

By Sargfent Pepper

from Oceanside NY

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

Superb Thermostat

 
5.0

Very Cool Thermostat

By Sargent Pepper

from Oceanside N.Y. 11572

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

This White Rodgers thermostat has a large touch screen that when you touch it it turns blue. If you are able to install additional wire onto the C terminal of the thermostat it stays blue 24/7. Besides its cool blue touch feature, the thermostat performs very well, w/ 7 day features, hold feature, on & off button which most thermostats do not have. I wired mine w/ there optional outdoor senser so my thermostats not only displays the time of day but also displays the outside temperature. Priced right & performs very well!

 
5.0

Total temperature comfort

By Honest Abe

from New York

Verified Buyer

Comments about 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat:

100% customizable for contractors but work perfectly right out of the box for homeowners.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 18 Answers
Displaying questions 1-10Previous | Next »
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    I have a 1f97-1271, can I replace it with this one?
    Asked on 1/2/2016 by Loui from El Paso TX

    1 answer

    • CUSTOMER CARE

      A:

      yes, this is the correct replacement. Thanks!

      Answered on 1/8/2016 by SupplyHouse Staff from New York
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    I have a 1f95-1291. Will this one fit without any changes?
    Asked on 4/28/2015 by Jim from Clearlake Ca

    1 answer

    • CUSTOMER CARE

      A:

      Physically yes, but they have very different features.

      Answered on 4/28/2015 by Supplyhouse Staff from New York
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    How do you get back to the manual operation of the thermostat with no schedule
    Asked on 12/14/2013 by Scooby from Ogden, ut

    1 answer

    • VERIFIED BUYER

      A:

      On page 8 of the 1F97-1277 model it states for OPERATING YOUR THERMOSTAT:
      Manual Operation (Bypassing the Program) Programmable Thermostats
      Press up ("+" ) or down ("-" triangle [points down]) and the HOLD button and adjust the temperature wherever you like . This will override the program . The HOLD feature bypasses the program and allows you to adjust the temperature manually, as needed . Whatever temperature you set in HOLD will be maintained 24 hours a day, until you manually change the temperature or press Run Schedule to cancel HOLD and resume the programmed schedule.
      Program Override (Temporary Override) Press up ("+" ) or down ("-" triangle [points down]) buttons to adjust the temperature. This will override the temperature setting for a (default) four hour over- ride period. The override period can be shortened by pressing left "-" pointing triangle, or lengthened by pressing right "+" pointing triangle. Program Override period can range from 15 minutes to 7 days.
      Example: If you turn up the heat during the morning program, it will be automatically lowered later, when the temporary hold period ends. To cancel the temporary setting at any time and return to the program, press Run Schedule.

      Answered on 12/15/2013 by Rick from Knoxville
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    We installed a 1f97-1277 my question is does the blue light suppose to stay on all the time?
    Asked on 7/12/2013 by Bertha from Las Cruces, NM

    7 answers

    • VERIFIED BUYER

      A:

      Mine doesn't. I have two of them and they both turn off after several seconds. I am not in front of mine right now so I can't tell you exactly how long it takes for them to shut off.

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No to change press MENU, Hold Installer Config for 5 sec, Press the + button
      10 times, Press the <- button once to choose DL off. Press RUN. All set.

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is "CLEARLY" written in the instruction that the only way to keep the
      blue light on is it requires a power source. I'm sorry for being harsh but
      read the instructions.

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is ok if it stays on all the time. If you don't like that you can easily have it automatically turn off after so many seconds after you last touched the screen. It is an easy change in the set up menu. I leave mine on all the time. It is a nice night light in my hallway at night.
      Sent from my iPad

      Answered on 7/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The blue backlight stays on all the time only if powered from the transformer on the furnace or air conditioner. If you are using batteries, the light is only on when you touch the screen.

      Answered on 7/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The blue screen goes off after a period of time. It comes back on if
      somebody touches the screen, then goes off again if it is not touched
      for a while.
      Dave D.

      Answered on 7/15/2013 by Anonymous
    • A:

      Bertha,
      The Blue light is just temporary, it does not stay on all the time.
      Just press the display, away from control keys and it will come on.
      Patrick R Spencer
      Done Right Services Inc.

      Answered on 10/9/2014 by DRSI from Detroit, MI.
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    i turned off the system and changed the battery. replaced the thermostat. the system was turned to cooling but the heat came on. Have not been able to get the furnace heating system to shut off. Let the heat run its course and the system shut off. set the system to off. removed the battery's. replaced the batteries. replaced the thermostat. The heat system immediately is coming on.
    Cannot turn off the heat cycle. can place it on cooling but get heat. Only once did the cooling come on while the heat was on Turned off the furnace. What am I doing wrong
    Asked on 6/20/2012 by kurt from United States

    2 answers

    • VERIFIED BUYER

      A:

      Recheck the wires are connected to correct terminals

      Answered on 6/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      miswired - you need to find and label correct wires.

      Answered on 6/21/2012 by Anonymous
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    How do you wire a 1F97-1277 to keep the blue lights on? I have two stats.
    Asked on 6/4/2012 by jesse from Missouri city TX

    1 answer

    • VERIFIED BUYER

      A:

      The only way to keep the back light on is to wire it to a 24v system. It will not stay on if you are using batteries.

      Answered on 6/5/2012 by Anonymous
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    Can I replace my 1F78 non-programmable with this termostat? or am I stuck with the 1F78 programmable only?
    Asked on 7/27/2011 by J.

    1 answer

    • CUSTOMER CARE

      A:

      You should be able to use the 1F97-1277, but the wiring configuration may be a little different.

      Answered on 7/28/2011 by PexSupply Staff from NY
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    I have a old White Rodgers 7-day 1F97-51 unit that I need to replace. Will I need a wall plate to mount?
    Asked on 6/15/2011 by Anonymous

    1 answer

  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    I have a white rodgers model 1f80-261 and would like to replace it with a new touch screen blue model. I have just 1 heat and 1 cool. Can you tell me if the model 1f97-1277 digital blue a compatible one ? If there are others could you tell what they are ? Thanks...
    Asked on 1/25/2011 by Beachcomer from Ballston Spa,NY

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends model 1F80-0471 as the replacement for your thermostat.

      Answered on 1/25/2011 by PexSupply Staff from NY
  • 90 Series Programmable, 1H/1C, Blue Digital Touchscreen Thermostat

    Q:

    When I order this thermostat to replace the current one in my house, do I need to also order the wallplate?
    Asked on 10/14/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      If the thermostat you are replacing is larger then the 1F97-1277, you will need a wallplate.

      Answered on 10/18/2010 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?