Emerson Blue Easy Install 12" Touchscreen 4 Wire Communicating System Zoom

Emerson Blue Easy Install 12" Touchscreen 4 Wire Communicating System

SKU:1F98EZ-1421

Brand: White Rodgers

White Rodgers
Qty Price
$144.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Stages:
?
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
1 Heat/1 Cool
Programmability: Programmable
7 Day
Application: Multi Stage (Heat/Cool)
Heat Pump
User Interface: Touchscreen
Mount: Horizontal
Options: Keypad Lockout
Auto Changeover
Dual Fuel
Outdoor Sensor
Power Supply: Hardwired
Voltage:
?
24v
Temperature Range (F): 45° to 99°F
Humidity Control: Yes
Wireless: No

Description for White Rodgers 1F98EZ-1421

Emerson Blue Easy Install 12" Touchscreen 4 Wire Communicating System.

Features:

  • Universal Single Stage, Multi-Stage Or Heat-Pump up to (4H/2C)
  • With Humidification and/or Dehum
  • Dual Fuel Option
  • 7-Day Programmable
  • Backlit
  • 24 Volt
  • Auto Changeover
  • System Switch-Heat
  • Off, Cool, Emergency, Auto
  • Fan Switch- Auto
  • On, Program Fan
  • Energy Management Recovery
  • Outdoor Sensor Option
  • Keypad Lockout
  • Profile-Horizontal
  • Hardwire, Range 45-99° F
  • Terminals RC,RH,C,G,Y,Y2,W/E,W2,O/B,L,+,S,-,6,DHM,DHM2,HM,HM2.

  • Emerson Blue Easy Install 12" Touchscreen 4 Wire Communicating System

    Q&A: Ask the Questions, share answers