Description
Blue Easy Install 12" Touchscreen Universal 4-Wire Thermostat Solution

Single Stage - 1H/1C
Multi-Stage - 2H/2C
Heat Pump - 4H/2C

Features:
  • Quickly upgrades single stage existing 4 wire application for multi-stage, heat pump or heat pump dual systems.
  • Reusable plug-in configuration tool - eliminates multiple trips up and down stairs during system testing (F4-1400 available separately)
  • Color coded LEDs provide positive feedback for easy setup
  • User interface featuring scrolling text - confirms connection to equipment control and displays words for easy menu configuration
  • Intuitive menu-driven setup, programming and operation, with audio prompt to confirm touch screen entries
  • Dehumidification, humidification
  • Choice of 7 day or non-programmable (installer selectable)
  • Programmable fan
  • Dual fuel heat pump
  • Outdoor sensor included
Read more
Specs
Application:
Single Stage (Heat/Cool)
Multi Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Programmability:
7 Day
Programmable
Electrical Rating:
20 to 30 VAC
Hertz:
50/60
Amperage:
1.5
Max. Load:
2.5 Amps
Mount:
Horizontal
Changeover:
Auto
Options:
Fan Control
Keypad Lockout
Works with Sensor
Comes with Sensor
Large Display
Auto Changeover
User Interface:
Touchscreen
Color:
White
Temperature Range (F):
45°-99°F
Ambient Operating Temperature:
32° to 105°F
Operating Humidity:
90% non-condensing
Power Method:
Hardwired
Wiring:
Rc
Rh
O/B
W/E
W2
Y
Y2
L
G
C
+
S
-
DHM
Dhm2
HM
HM2
Humidity Control:
Yes
Wireless:
No
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A