Blue Easy Install 6" Digital Wireless Comfort Control System Zoom

Blue Easy Install 6" Digital Wireless Comfort Control System

SKU:1F98EZ-1621

Brand: White Rodgers

White Rodgers
Qty Price
$199.35
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Programmability: Programmable
7 Day
Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
4 Heat/2 Cool
User Interface: Push Button
Mount: Horizontal
Options: Dual Fuel
Keypad Lockout
Wireless
Auto Changeover
Power Supply: Hardwired
Voltage:
?
20 to 30 VAC
Temperature Range (F): 45° to 99°F
Wireless: No
Humidity Control: Yes

Description for White Rodgers 1F98EZ-1621

Emerson Blue Wireless Easy Install System Includes: 6" Square Display on Wireless Comfort Interface, Equipment Control & Return Air Sensor.

Features:

  • Universal single stage, multi-mtage, heat-pump or heat pump w/ dual fuel applications
  • Comfort Interface and Equipment Control are paired at the factory - nothing to configure
  • Choice of dual fuel control with wireless temperature sensor or by Dual Fuel Logic program in Comfort Interface.
  • Color-coded LEDs on Equipment Control validates system wiring
  • Choice of 7 day or Ø day/non-programmable (installer selectable)
  • Choice of 4 or 2 program periods per day
  • Energy savings up to 33%
  • Reduces hot and cold spots - add up to 4 wireless sensors (3 indoor and 1 outdoor)
  • Intuitive menu-driven setup, programming and operation, with audio prompt
  • Choice of dual fuel control with wireless temperature sensor or by Logic Program in Comfort Interface.
  • Meets California Building Code, Title 2

  • Blue Easy Install 6" Digital Wireless Comfort Control System

    REVIEW SNAPSHOT®

    by PowerReviews
    White RodgersBlue Easy Install 6" Digital Wireless Comfort Control System
     
    2.7

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    33%

    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Sort by

    Displaying reviews 1-3

    Back to top

     
    4.0

    Product is ok.

    By Tom A

    from Yirktown NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Blue Easy Install 6" Digital Wireless Comfort Control System:

          Installation took about 3 hours. Not as easy as W/R says. Once installed , the product works well.

          • Was this a gift?:
          • No
           
          1.0

          Wireless does not work.

          By Peanut Engineer

          from Edison, GA

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Blue Easy Install 6" Digital Wireless Comfort Control System:

                If you need just a thermostat it works great, but the wireless does not work. You can setup the wireless and it will work 5 to 15 minutes. Call White Rodgers tech suppose, they suggested several things to try and then they said to get a replacement. Got the replacement and called White Rodgers tech support back after new unit did the same as the first. This time I called tech support, got the same person I talked to first, this time he was rude and told me to "turn off all wireless equipment in the building, try it, if it does not work. Get something different." I did.

                • Was this a gift?:
                • No
                 
                3.0

                Not easy to install

                By JK

                from Virginia

                Verified Buyer

                Comments about Blue Easy Install 6" Digital Wireless Comfort Control System:

                The product itself it working as advertised.

                I don't know why it is called easy install. It took the tech 2 hours to install at a cost of $250.00 PLUS the cost of the thermostate.

                Displaying reviews 1-3

                Back to top

                Q&A: Ask the Questions, share answers