Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included (White) Zoom

Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included (White)

SKU:1G65-641

Brand: White Rodgers

White Rodgers
Qty Price
$11.25
/ each
$107.50 / box (10 units x $10.75)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Voltage:
?
120v
240v
277v
Switch: SPST
Color: White

Description for White Rodgers 1G65-641



Specifications

  • Line Voltage Mechanical Bimetal
  • SPST
  • Open on Rise
  • 40 - 80 Degree F Range
  • No Thermometer
  • Classic White Color
  • Wallplate Included
Specifications

  • Watts (120V): 2500W
  • Amps (120V): 22
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included (White)

Q&A: Ask the Questions, share answers