Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White) Zoom

Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White)

SKU:1G66-641

Brand: White Rodgers

White Rodgers
Qty Price
$14.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Voltage:
?
240v
277v
Switch: SPST
Color: White

Description for White Rodgers 1G66-641

Specifications

  • Line Voltage Mechanical Bimetal
  • DPST
  • Open on Rise
  • 40 - 80 Degrees F
  • No Thermometer
  • with "Off" Position
  • Classic White Color
  • Wallplate Included

Specifications
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Line Voltage Mechanical Bimetal, SPST, Open on Rise, No Thermometer, Wallplate Included, w/ OFF Position (White)

Q&A: Ask the Questions, share answers